Shop All Current Transformers
Pulse Electronics
Current Transformers Smd Current Sense 500Uh 1.5Ohms
Mfr # PA1005.050NLT
Zoro # G005977434
product price: $1.39
/ea
Sold in multiples of 900 for $1,251.00
$1,251.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 8.38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Electronics
- MFR # PA1005.050NLT
- Zoro # G005977434
- Country of Origin China
- Category Current Transformers
Dimensions
Overall Depth | 8.38 mm |
Details
Item - Transformer | Current Transformer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J (TCP10223)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-07-07)
- SQUARE D Service Grounding Kit, 400 to 600A, 600V (DS468GKD)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- SQUARE D Circuit breaker accessory, PowerPacT L, MicroLogic, external neutral current transformer, ENCT, 400A to 600A (S432575)
- SQUARE D Split Core Current Transformer, 0 to 300A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT032)
- ZORO SELECT Solid Core Current Transformer, 0 to 400A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G465)
- ZORO SELECT Solid Core Current Transformer, 0 to 300A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G464)
- SQUARE D Split Core Current Transformer, 0 to 1200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT124)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- Pulse Electronics Current Transformers