Shop All Current Transformers
Pulse Electronics
Current Transformers Smd Current Sense 180Uh .87Ohms
Mfr # P8203NLT
Zoro # G905977435
Sold in multiples of 900 for $1,701.00
$1,701.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 8.38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Electronics
- MFR # P8203NLT
- Zoro # G905977435
- Country of Origin China
- Category Current Transformers
Dimensions
Overall Depth | 8.38 mm |
Details
Item - Transformer | Current Transformer |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CORD - POWER 14/3 75' YELLOW STW, 600V (610974)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-050)
- SQUARE D Panelboard accessory, NF, deadfront service kit, 400A, 3 phase, 42 spaces (NFRPL442L4)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- INSTRUMENT TRANSFORMER Current Transformer, 0 to 3A, 0 to 1A (460-208)
- ZORO SELECT Solid Core Current Transformer, 0 to 300A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G464)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- ZORO SELECT Solid Core Current Transformer, 0 to 75A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G459)
- GE Current Transformer, 0 to 400A, 0 to 5A (JKM-3 753X040039)
- ZORO SELECT Solid Core Current Transformer, 0 to 100A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G460)
- Pulse Electronics Current Transformers