Shop All Chemical Metering Pumps
Pulsatron
Solenoid Pump, 1/5 hp, 80 psi, 60 Hz
Mfr # LD03SA-KTC1-XXX
Zoro # G309197125
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diaphragm Material CSPE, PTFE
- Priming Self-Priming
- Chemical Compatibility Alcohol, Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 100%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Hydrochloric Acid 40%, Phosphoric Acid 100%, Phosphoric Acid 40%, Phosphoric Acid 50%, Phosphoric Acid 60%, Phosphoric Acid 70%, Phosphoric Acid 80%, Phosphoric Acid 90%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Sulfuric Acid 80%, Sulfuric Acid 90%, Water
- Turn Down Ratio 100:1
- Check Ball Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsatron
- MFR # LD03SA-KTC1-XXX
- Zoro # G309197125
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Overall Width | 8.5 in |
Intake Connection Size | 3/8 in |
Discharge Connection Size | 1/2 in |
Cord Length | 6 ft |
Overall Length | 5 in |
Overall Height | 9.9 in |
Description
Solenoid Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTIVE AQUA Submersible Water Pump, 550 (AAPW550)
- ZOELLER Guide Assembly (001072)
- HONEYWELL WATER LEAK DETECTN ALARM (RWD21)
- ARO Express Plated Washer, 1 in. (95990-3)
- PULSATRON Metering Pump 30 Gallons Per Day 80 PSI Pacing & Stroke Control (LC54GA-VHC1-XXX)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 96 GPD, 100 PSI (LPG5SA-KTC3-G19)
- PULSATRON Metering Pump 24 Gallons Per Day 100 PSI (LB04SA-VTC1-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LBS4SA-PTC1-G19)
- PULSATRON Model LPH4MA-KTC1-500 Metering Pump, Series E Plus (E+), 41 GPD @ 250 PSI, Dual Manual Con (LPH4MA-KTC1-500)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LB64SA-VVC9-XXX)
- GRUNDFOS DDA 7.5-16 AR-PP/E/C-F-31I003BG Digital Dosing Pump - Chemical Metering (97722358)
- Pulsatron Chemical Metering Pumps