Shop All Chemical Metering Pumps
Pulsatron
Prime Performance Pump, 100 psi, 60 Hz
Mfr # X030-XC-BAA9XXX
Zoro # G510083583
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diaphragm Material CSPE, PTFE
- Includes Foot valve, Injection valve, 4' PVC suction tubing, 8' PE discharge tubing
- Number of Feeds 1
- Head Material PVC
- Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsatron
- MFR # X030-XC-BAA9XXX
- Zoro # G510083583
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Cord Length | 6 ft |
Overall Length | 7.3 in |
Overall Height | 3.5 in |
Discharge Connection Size | 1/2 in |
Intake Connection Size | 1/2 in |
Overall Width | 8.8 in |
Description
Prime Performance Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE, PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Tube, Fitting Material PVC, Flow Rate (Maximum) 30 gpd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (10PMD1WP)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU74)
- GPI Modular Filter Kit, Inlet 3/4" NPT (129500-01)
- DAYTON Stainless Steel 7-1/2 HP Centrifugal Pump 208-230/460V (12A076)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMB4TA-PTC1-G19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB2SA-PTCJ-G19)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 30 GPD, 100 PSI (LB64SA-KTC1-G19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LB04SA-KTC1-G19)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 120 GPD, 100 PSI (LPH6SA-KTC3-G19)
- PULSATRON LPH8SA-WTCB-162 Pump Series E Plus Electronic Chemical Metering Pumps - E+ 115 (LPH8SA-WTCB-162)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB4SA-PTC1-G19)
- Pulsatron Chemical Metering Pumps