Shop All Chemical Metering Pumps
Pulsatron
Peristalic Dosing Pump, 110 psi, 1/6 hp
Mfr # XP015HAHX
Zoro # G509135774
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate Output Control Adjustable
- Number of Feeds 1
- Reproducibility +/-3.0%
- Turn Down Ratio 20:1
- Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsatron
- MFR # XP015HAHX
- Zoro # G509135774
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Cord Length | 6 ft |
Overall Width | 9.8 in |
Discharge Connection Size | 1/4 in |
Overall Length | 10.9 in |
Overall Height | 8.2 in |
Intake Connection Size | 1/4 in |
Manufacturers Warranty Length | 2 yr |
Description
Peristalic Dosing Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Phosphoric Acid 40 Percent, Phosphoric Acid 50 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Sulfuric Acid 10 Percent, Sulfuric Acid 20 Percent, Sulfuric Acid 30 Percent, Water, Control Programs Manual Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (2BF50734)
- HARTELL Condensate Pump, 73 Watts, 10 in. L (KL-1DG-277)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (4VCR2)
- DAYTON Liquid Operated, PVC, Jet (5NAU3)
- PULSATRON Solenoid Pump, 1/5 hp, 80 psi, 60 Hz (LD03SA-KTC1-XXX)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 6 GPD, 150 PSI (LB02SA-KTCJ-G19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH8TA-PTCB-G19)
- PULSATRON Metering Pump 12 Gallons Per Day 80 PSI Stroke Control (LC03SA-VVC9-XXX)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LB03SA-VVC9-XXX)
- PULSATRON Metering Pump 60 Gallons Per Day 150 PSI with 4-20mA Control (LPK5MA-KTC3-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LC54SA-PTC1-G19)
- Pulsatron Chemical Metering Pumps