Shop All Chemical Metering Pumps
Pulsatron
Metering Pump 30 Gallons Per Day 100 PSI
Mfr # LB64SA-VTC1-XXX
Zoro # G7899517
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsatron
- MFR # LB64SA-VTC1-XXX
- Zoro # G7899517
- Country of Origin United States
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: PVC
Seats: Teflon
Balls: Ceramic
Tubing: 1/4” x 3/8”
Seats: Teflon
Balls: Ceramic
Tubing: 1/4” x 3/8”
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Wet End Repair Kit (476.270.360)
- ZOELLER 1 hp Cast Iron Grinder Pump (915-0086)
- ARO Palm Bttn, Grn, 1/4 3 Way, M252HS-17 (M252HS-17)
- FILL-RITE Polyprop Suction Pipe Assembly (30F1879)
- PULSATRON Metering Pump 60 Gallons Per Day 150 PSI with 4-20mA Control (LPK5MA-KTC3-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LBS4SA-PTC1-G19)
- PULSATRON Diaphragm Metering Pump, 12 GPD, 150 PSI (LB03SA-KTC1-G19)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 12 GPD, 150 PSI (LB03SA-PTC1-G19)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 96 GPD, 100 PSI (LPG5SA-KTC3-G19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LC04SA-PTC1-G19)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LB03SA-VVC9-XXX)
- Pulsatron Chemical Metering Pumps