Shop All Chemical Metering Pumps
Pulsatron
Metering Pump 24 Gallons Per Day 80 PSI Stroke Control
Mfr # LC04SA-PTC1-XXX
Zoro # G7901897
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsatron
- MFR # LC04SA-PTC1-XXX
- Zoro # G7901897
- Country of Origin United States
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: GFPPL (Polypropylene)
Seats: Teflon (1/4”)
Tubing: 1/4” x 3/8”
Balls: Ceramic
Recommend Common Chemicals: Hydrochloric Acid (0-37% concentration), Sodium Bisulfate
Seats: Teflon (1/4”)
Tubing: 1/4” x 3/8”
Balls: Ceramic
Recommend Common Chemicals: Hydrochloric Acid (0-37% concentration), Sodium Bisulfate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Model LPH4MA-KTC1-500 Metering Pump, Series E Plus (E+), 41 GPD @ 250 PSI, Dual Manual Con (LPH4MA-KTC1-500)
- THE FOUNTAIN PUMP 400 GPH fountain pump w/ adjustable flow control. 15' power cord. (01729)
- AQUAMOTION Outdoor Pump Sgl 600Ft. On Demand, Circulator For Outdoor Installation (AMH1K-RODRXT1)
- GPI Drum Pump, 115VAC, 1/4 HP, 50/60 Hz (PA-120H-2UR)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 240 GPD, 35 PSI (LPH7SA-PTC3-G19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH4TA-PTC1-G19)
- PULSATRON Metering Pump 12 Gallons Per Day 80 PSI Stroke Control (LC03SA-VVC9-XXX)
- PULSATRON Metering Pump 30 Gallons Per Day 100 PSI (LB64SA-KTC1-XXX)
- PULSATRON Metering Pump 12 Gallons Per Day 80 PSI Speed & Stroke Control (LD03SA-VTC1-XXX)
- PULSATRON Metering Pump 30 Gallons Per Day 80 PSI Pacing & Stroke Control (LC54GA-VHC1-XXX)
- PULSATRON Metering Pump 24 Gallons Per Day 100 PSI (LPB4SA-PTC1-XXX)
- Pulsatron Chemical Metering Pumps