Shop All Chemical Metering Pumps
Pulsatron
Metering Pump 24 Gallons Per Day 100 PSI
Mfr # LPB4SA-PTC1-XXX
Zoro # G7902274
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulsatron
- MFR # LPB4SA-PTC1-XXX
- Zoro # G7902274
- Country of Origin United States
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: GFPPL (Polypropylene)
Seats: Teflon (1/4”)
Tubing: 1/4” x 3/8”
Balls: Ceramic
Recommend Common Chemicals: Hydrochloric Acid (0-37% concentration), Sodium Bisulfate
Seats: Teflon (1/4”)
Tubing: 1/4” x 3/8”
Balls: Ceramic
Recommend Common Chemicals: Hydrochloric Acid (0-37% concentration), Sodium Bisulfate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHN7)
- WAYNE PUMP WELL 1/2HP #SWS50 (SWS50)
- GPI Fuel Nozzle Swivel, Inlet 1" NPT (150400-04)
- TERA PUMP Manual Siphon Pump for Racing/Utility Jugs (TRM20-XL)
- PULSATRON LPH8SA-WTCB-162 Pump Series E Plus Electronic Chemical Metering Pumps - E+ 115 (LPH8SA-WTCB-162)
- PULSATRON Metering Pump 30 Gallons Per Day 80 PSI Pacing & Stroke Control (LC54GA-VHC1-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB3SA-KTC1-G19)
- PULSATRON Pump, PULSAtron Series, T7, 7 Day Timer (LC14BA-VTC1-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB2SA-KTCJ-G19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LC54SA-PTC1-G19)
- PULSATRON Metering Pump 24 Gallons Per Day 100 PSI (LB04SA-VTC1-XXX)
- Pulsatron Chemical Metering Pumps