Shop All Chemical Metering Pumps
Pulsatron
Metering Pump 120 Gallons Per Day 100 PSI with Pacing Control
Mfr # LPH6EA-VTC3-XXX
Zoro # G7899885
product price: $1,556.99
/ea
Free Shipping & Returns
$1,556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsatron
- MFR # LPH6EA-VTC3-XXX
- Zoro # G7899885
- Country of Origin United States
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: PVC
Seats: Teflon
Balls: Ceramic
Tubing: 3/8” x 1/2”
Seats: Teflon
Balls: Ceramic
Tubing: 3/8” x 1/2”
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 1/2 HP Sump Pump (98-0075)
- FLOTEC Sink Drain Pump System, 1/3 HP, 115V (FPZS33LTS)
- STENNER Tygothane Pump Tube includes duckbill, #2, PK2 (UCTY2FD)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-159)
- PULSATRON Metering Pump 30 Gallons Per Day 100 PSI (LB64SA-PTC1-XXX)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LBS4SA-VVC9-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH6TA-PTC3-G19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB3SA-KTC1-G19)
- PULSATRON Peristalic Dosing Pump, 110 psi, 1/6 hp (XP015HAHX)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 12 GPD, 150 PSI (LB03SA-PTC1-G19)
- STENNER Econ VX Variable Speed 7.4GPD 25Psi (E10VXAA1S6G1)
- Pulsatron Chemical Metering Pumps