Shop All Chemical Metering Pumps
Pulsatron
Metering Pump 12 Gallons Per Day 250 PSI
Mfr # LPD3SA-PTCJ-XXX
Zoro # G7901224
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsatron
- MFR # LPD3SA-PTCJ-XXX
- Zoro # G7901224
- Country of Origin United States
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: GFPPL (Polypropylene)
Seats: Teflon (1/8”)
Tubing: 1/4” x 3/8”
Balls: Ceramic
Recommend Common Chemicals: Hydrochloric Acid (0-37% concentration), Sodium Bisulfate
Seats: Teflon (1/8”)
Tubing: 1/4” x 3/8”
Balls: Ceramic
Recommend Common Chemicals: Hydrochloric Acid (0-37% concentration), Sodium Bisulfate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Shaft Seal, Axial Lip, 1 In, PK6 (Chekseals 981)
- ACTION PUMP Action Pump 28 oz. Piston Stroke Pump 7028 - Large Flow All PVC Pump (7028)
- WARREN-RUPP Wet In Kit (476.244.365)
- DAYTON Float Switch (118844-GIS)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 120 GPD, 100 PSI (LPH6SA-KTC3-G19)
- PULSATRON Pump Repair Kit (K4VVC9)
- PULSATRON Pump, PULSAtron Series, T7, 7 Day Timer (LC14BA-VTC1-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LB04SA-KTC1-G19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB4SA-PTC1-G19)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LB03SA-VVC9-XXX)
- PULSAFEEDER Integrated Tank System, 15gal, PolyE (J40490)
- Pulsatron Chemical Metering Pumps