Shop All Chemical Metering Pumps
Pulsatron
Metering Pump, 1000 CPS115V, 6 ft.Ceramic
Mfr # LPB2SA-KTCJ-G19
Zoro # G7928636
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Max. Flow (gpd) - Pumps 5.00 gpd
- Voltage 115
- Max. Pressure - Pumps 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsatron
- MFR # LPB2SA-KTCJ-G19
- Zoro # G7928636
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Length | 11 in |
Width | 5 in |
Height | 10 in |
Cord Length | 6 ft |
Overall Length | 10.8 in |
Overall Height | 10.3 in |
Overall Width | 5.4 in |
Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/8 in |
Description
Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP 2 Female NPT Pipe Thread x 2 Hose Barb (HFM/20T/027)
- DWYER INSTRUMENTS Oxygen Flow Meter, O2 Flmtr 33 LMin (OMA-2)
- DAYTON Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage (45MW87)
- MCDONNELL & MILLER 3/4" FNPT SPDT Snap Switch Flow Switch 2.5 gpm (FS6-3/4)
- PULSATRON Pump, PULSAtron Series, C, Metering (LC02SA-KTCJ-XXX)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 96 GPD, 100 PSI (LPG5SA-KTC3-G19)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 96 GPD, 100 PSI (LPG5SA-PTC3-G19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB4SA-KTC1-G19)
- PULSATRON Metering Pump 12 Gallons Per Day 80 PSI Speed & Stroke Control (LD03SA-PHC1-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMB4TA-PTC1-G19)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- Pulsatron Chemical Metering Pumps