Shop All Chemical Metering Pumps
Pulsatron
Metering Pump, 1000 CPS115V, 6 ft.Ceramic
Mfr # LMH6TA-PTC3-G19
Zoro # G8268793
product price: $1,951.99
/ea
Free Shipping & Returns
$1,951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Max. Flow (gpd) - Pumps 120.00 gpd
- Voltage 115
- Diaphragm Material CSPE, PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsatron
- MFR # LMH6TA-PTC3-G19
- Zoro # G8268793
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Width | 6 1/4 in |
Cord Length | 6 ft |
Length | 11 5/8 in |
Height | 11 5/16 in |
Overall Height | 11.3 in |
Overall Length | 11.2 in |
Overall Width | 6.2 in |
Discharge Connection Size | 1/2 in |
Intake Connection Size | 1/2 in |
Description
Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Hydrochloric Acid 40 Percent, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Sodium Hydroxide 80 Percent, Sulfuric Acid 10 Percent, Water, Control Programs 4-20 mA Input, Diaphragm Material CSPE, PTFE, Discharge Connection Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEM-TECH Metering Pump, 9 GPD, 110 PSI (XP009LAHXG19)
- FAIRBANKS Control 3/4Hp Well Pump (FP217-811-P2)
- GOULDS WATER TECHNOLOGY Mechanical Seal (10K13)
- GROVHAC Drum Pump, 115VAC, 1/4 HP, 50/60 Hz (EFV-EO-40)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LB04SA-PTC1-G19)
- PULSATRON Pump Repair Kit (K4VVC9)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 6 GPD, 150 PSI (LB02SA-KTCJ-G19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LC03SA-PTC1-G19)
- PULSATRON Pump, PULSAtron Series, High Viscosity (LVG5SA-PTSK-XXX)
- PULSATRON Solenoid Pump, 1/5 hp, 80 psi, 60 Hz (LD03SA-KTC1-XXX)
- GRUNDFOS DDA 7.5-16 FCM-PV/V/C-F-31U7U7BG Digital Dosing Pump - Chemical Metering (97722449)
- Pulsatron Chemical Metering Pumps