Shop All Chemical Metering Pumps
Pulsatron
Metering Pump, 1000 CPS115V, 6 ft.Ceramic
Mfr # LMH4TA-PTC1-G19
Zoro # G8199107
product price: $1,962.99
/ea
Free Shipping & Returns
$1,962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Max. Flow (gpd) - Pumps 41.00 gpd
- Voltage 115
- Max. Pressure - Pumps 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsatron
- MFR # LMH4TA-PTC1-G19
- Zoro # G8199107
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Cord Length | 6 ft |
Height | 10 15/16 in |
Length | 11 1/4 in |
Width | 5 7/16 in |
Overall Length | 11.2 in |
Overall Width | 6.2 in |
Overall Height | 10.9 in |
Discharge Connection Size | 3/8 in |
Intake Connection Size | 3/8 in |
Description
Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Hydrochloric Acid 40 Percent, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Sodium Hydroxide 80 Percent, Sulfuric Acid 10 Percent, Water, Control Programs 4-20 mA Input, Diaphragm Material CSPE, PTFE, Discharge Connection Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, Fluid (6PY73)
- DAYTON Bushing, Carbon Graphite, PK4 (PPO9ZN010G)
- ZOELLER 1/3 HP 5250 gph Cast Iron Tethered Float Switch Sewage Pump (1261-0001)
- TSURUMI 2" 4 HP Honda Powered Centrifugal Dewatering Pump (TE3-50HA)
- PULSATRON Model LPH7SA-WTT3-XXX Metering Pump, Series E Plus (E+), 240 GPD @ 35 PSI, Dual Manual Con (LPH7SA-WTT3-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LBS4SA-PTC1-G19)
- PULSATRON Pump, PULSAtron Series, C, Metering (LC02SA-KTCJ-XXX)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LBS2SA-VVC9-XXX)
- PULSATRON Model LME4TA-KTC1-500 Metering Pump, Series MP, 44 GPD @ 100 PSI, Fully Automatic Control, (LME4TA-KTC1-500)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 240 GPD, 35 PSI (LPH7SA-PTC3-G19)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LB04SA-VVC9-XXX)
- Pulsatron Chemical Metering Pumps