Shop All Chemical Metering Pumps
Pulsatron
Metering Pump, 1000 CPS115V, 6 ft.Ceramic
Mfr # LC54SA-PTC1-G19
Zoro # G7908835
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Voltage 115
- Max. Flow (gpd) - Pumps 30.00 gpd
- Max. Pressure - Pumps 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsatron
- MFR # LC54SA-PTC1-G19
- Zoro # G7908835
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Length | 9 1/2 in |
Height | 9 15/16 in |
Width | 5 in |
Cord Length | 6 ft |
Overall Width | 5 in |
Overall Length | 9.5 in |
Overall Height | 9.9 in |
Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/8 in |
Description
Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Hydrochloric Acid 40 Percent, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Sodium Hydroxide 80 Percent, Sulfuric Acid 10 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE, PTFE, Discharge Connection Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (20SGMPCNO)
- DWYER INSTRUMENTS P/N V6Epb-B-S-4-B, Flotect Flow Switch (V6EPB-B-S-4-B)
- DAYTON Pump, 1 HP, 115/230V, 13.0/6.5 Amp (4JMX2)
- DAYTON Sewage Basin Fitting 4" L (4RK34)
- PULSATRON Metering Pump 30 Gallons Per Day 100 PSI (LB64SA-PTC1-XXX)
- PULSATRON Metering Pump 60 Gallons Per Day 150 PSI (LPK5SA-KTC3-XXX)
- PULSATRON Model LME4TA-KTC1-500 Metering Pump, Series MP, 44 GPD @ 100 PSI, Fully Automatic Control, (LME4TA-KTC1-500)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH7TA-PTC3-G19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH6TA-PTC3-G19)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 6 GPD, 150 PSI (LB02SA-KTCJ-G19)
- CHEM-TECH Series 100 Diaphragm Metering Pump 30GPD, 100PSI 115V, Degas (X030-XA-BBA9XXX)
- Pulsatron Chemical Metering Pumps