Shop All Chemical Metering Pumps
Pulsatron
Metering Pump, 1000 CPS115V, 6 ft.Ceramic
Mfr # LC04SA-PTC1-G19
Zoro # G8270175
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Max. Flow (gpd) - Pumps 24.00 gpd
- Voltage 115
- Diaphragm Material CSPE, PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsatron
- MFR # LC04SA-PTC1-G19
- Zoro # G8270175
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Width | 5 in |
Length | 9 1/2 in |
Height | 9 15/16 in |
Cord Length | 6 ft |
Overall Width | 5 in |
Overall Height | 9.9 in |
Overall Length | 9.5 in |
Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/8 in |
Description
Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Hydrochloric Acid 40 Percent, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Sodium Hydroxide 80 Percent, Sulfuric Acid 10 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE, PTFE, Discharge Connection Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Rule-Mate 2000 GPH Fully Automated Bilge Pump - 12V (RM2000A)
- DAYTON Engine Trash Pump, 4.8 HP (11G237)
- STENNER Pump Adj Rate 45MHP10 10GPD 100Psi 3/8"W (45MJH2A3STAA)
- ZORO SELECT Suct Strainer, 1-5/8 Dia, 3/4 GHT, SidePerf (5RWJ7)
- PULSATRON Pump, PULSAtron Series, C, Metering (LC02SA-KTCJ-XXX)
- PULSATRON Metering Pump 12 Gallons Per Day 150 PSI (LB03SA-PTC1-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LC03SA-PTC1-G19)
- PULSATRON Pump Repair Kit (K4VVC9)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LBS4SA-VVC9-XXX)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LBS3SA-VVC9-XXX)
- ADVANTAGE CONTROLS 30 GPD at PSI Dosing Pump (M30X1-KFC1)
- Pulsatron Chemical Metering Pumps