Shop All Chemical Metering Pumps
Pulsatron
Metering Pump, 1000 CPS115V, 6 ft.Ceramic
Mfr # LBS4SA-PTC1-G19
Zoro # G8238395
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Voltage 115
- Max. Flow (gpd) - Pumps 58.00 gpd
- Diaphragm Material CSPE, PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsatron
- MFR # LBS4SA-PTC1-G19
- Zoro # G8238395
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Height | 9 15/16 in |
Length | 9 1/2 in |
Width | 5 in |
Cord Length | 6 ft |
Overall Height | 9.9 in |
Overall Width | 5 in |
Overall Length | 9.5 in |
Discharge Connection Size | 3/8 in |
Intake Connection Size | 3/8 in |
Description
Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Hydrochloric Acid 40 Percent, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Sodium Hydroxide 80 Percent, Sulfuric Acid 10 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE, PTFE, Discharge Connection Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Dispensing Valve Asm, 651536-1 (651536-1)
- TELEMECANIQUE SENSORS DPST Liquid Level Switch Close on Rise 575VAC (9037EG9)
- GRAYMILLS Coolant Suction Pump, 1/8HP, 230/460V (IMS08-F)
- PONDMASTER 3600 GPH Pond Pump. Rigid Pre-Filter. 18' pwr cord. (02755)
- PULSATRON Model LB04EA-VTC1-XXX Metering Pump, Series Plus (A+), 24 GPD @ 100 PSI, Dual Manual Con (LB04EA-VTC1-XXX)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LBS3SA-VVC9-XXX)
- PULSATRON Metering Pump 44 Gallons Per Day 100 PSI (LPE4SA-VVC9-XXX)
- PULSATRON Pump, PULSAtron Series, C, Metering (LC02SA-KTCJ-XXX)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 30 GPD, 100 PSI (LB64SA-PTC1-G19)
- PULSATRON LPH8SA-WTCB-162 Pump Series E Plus Electronic Chemical Metering Pumps - E+ 115 (LPH8SA-WTCB-162)
- MEC-O-MATIC Dispenser, 2400T, Plus Grease Trap (UT24PXA-LTAUXXX)
- Pulsatron Chemical Metering Pumps