Shop All Chemical Metering Pumps
Pulsatron
KOPkit
Mfr # K8PTCB
Zoro # G2496177
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand PULSAtron
- For Use With Mfr. Model Number LPH8MA-PTCB-XXX, LPH8SA-PTCB-XXX
- Includes Bolts and Washers, Diaphragm, Discharge Valve, Pump Head, Suction Valve
- Product Type Pump Head Repair Kit
- Compatible with Manufacturer Model Number LPH8MA-PTCB-XXX, LPH8SA-PTCB-XXX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsatron
- MFR # K8PTCB
- Zoro # G2496177
- Country of Origin Taiwan, Province of China
- Category Chemical Metering Pumps
Dimensions
Tubing Connection Size | 3/4 in |
Details
Fits Brand | PULSAtron |
For Use With Mfr. Model Number | LPH8MA-PTCB-XXX, LPH8SA-PTCB-XXX |
Includes | Bolts and Washers, Diaphragm, Discharge Valve, Pump Head, Suction Valve |
Item | KOP Kits |
Product Type | Pump Head Repair Kit |
Compatible with Manufacturer Model Number | LPH8MA-PTCB-XXX, LPH8SA-PTCB-XXX |
Material | Polypropylene |
Compatible with Brand | PULSAtron |
Compatible with Manufacturer Part Number | LPH8MA-PTCB-XXX, LPH8SA-PTCB-XXX |
Compatible Manufacturer Part Number | LPH8MA-PTCB-XXX, LPH8SA-PTCB-XXX |
Compatible with Manufacturer Model Number [NEW] | LPH8MA-PTCB-XXX, LPH8SA-PTCB-XXX |
Compatible Manufacturer Model Number | LPH8MA-PTCB-XXX, LPH8SA-PTCB-XXX |
For Use with Mfr. Model Number | LPH8MA-PTCB-XXX, LPH8SA-PTCB-XXX |
Description
KOP Kits, Compatible with Grainger Part Number 20LX66, 20LX79, Compatible with Manufacturer Model Number LPH8MA-PTCB-XXX, LPH8SA-PTCB-XXX, Flow Rate (Maximum) Not Applicable, Includes Bolts and Washers, Diaphragm, Discharge Valve, Pump Head, Suction Valve, Material Polypropylene, Product Type Pump Head Repair Kit, Tubing Connection Size 3/4 in, Compatible with Brand PULSAtron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Flow Meter, Magnetic, 26.4 GPM (SM8001)
- PULSATRON Foot Valve / Strainer Assembly, STNR ASY, PPL/HYP/C .50T (J40117)
- MACNAUGHT M3 High Flow Rotary Hand Pump (FPM-001)
- DAYTON Sink Pump System, 1/3 HP, 115V, Cast Iron (12F738)
- PULSATRON Diaphragm Metering Pump, 12 GPD, 150 PSI (LB03SA-KTC1-G19)
- PULSATRON Metering Pump 30 Gallons Per Day 100 PSI (LB64SA-VTC1-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB2SA-PTCJ-G19)
- PULSATRON Metering Pump 30 Gallons Per Day 100 PSI (LB64SA-KTC1-XXX)
- PULSATRON Peristalic Dosing Pump, 110 psi, 1/6 hp (XP015HAHX)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 120 GPD, 100 PSI (LPH6SA-PTC3-G19)
- CHEM-TECH Pulsafeeder Metering Pump, 15 GPD, 110 PSI (XP015LFHXG19)
- Pulsatron Chemical Metering Pumps