Shop All Fan Parts
Pulsatron
Injection Back Pressure Valve
Mfr # J61480
Zoro # G2496186
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number LPH8MA-PTCB-XXX, LPH8SA-PTCB-XXX
- Fits Brand PULSAtron
- Type Tubing Connection 3/4 in NPT x Male Connection 1/2 in NPT
- Product Type Injection Valve
- Compatible with Manufacturer Model Number LPH8MA-PTCB-XXX, LPH8SA-PTCB-XXX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Chemical Intake Connection Size | 3/4 in |
Media Intake Size | 3/4 in |
Media Discharge Connection Size | 3/4 in |
Media Intake Connection Size | 3/4 in |
Description
Injection Check Valve, Body Material Polypropylene, Chemical Intake Connection Size 3/4 in, Chemical Intake Connection Type Tube, Compatible with Brand Pulsatron, Compatible with Grainger Part Number 20LX66, 20LX79, Compatible with Manufacturer Model Number LPH8MA-PTCB-XXX, LPH8SA-PTCB-XXX, Compatible with Pump Type Not Applicable, Compatible with Series Not Applicable, Flow Rate (Maximum) Not Applicable, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type Tube
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Actuator, 24V, HCO, Hi-Temp, S/R (AH14A020)
- CLEVELAND CONTROLS Total Pressure Probe, 3 1/2 In, Barbed (21402-112)
- JB INDUSTRIES Gauge, Red LED, For R-22, R-404A, R-410A (M2-825L)
- DECOR GRATES Floor Register, 5.5 X 15.5, Bright Brass, Brass (SPH414)
- DAYTON Propeller (VECM30PG)
- DAYTON Impeller, For Use With Mfr. Model Number: 4UA76 (PP14005G)
- BARNES & JONES Repair Kit, 1 in. (FT015H-1)
- LIBERTY PUMPS Pro370 Tank (K001132)
- SCHNEIDER ELECTRIC Thermostat, 55-85 Degrees F, Speed T (TC-1101)
- DAYTON Replacement Motor Cover (6366445)
- DAYTON Replacement Bearing (53J915)
- Pulsatron Fan Parts