Shop All Chemical Metering Pumps
Pulsatron
Diaphragm Metering Pump, 44 GPD, 100 PSI
Mfr # LPE4SA-KTC1-G19
Zoro # G3077523
product price: $976.99
/ea
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Voltage 115
- Max. Flow (gpd) - Pumps 44.00 gpd
- Diaphragm Material CSPE, PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsatron
- MFR # LPE4SA-KTC1-G19
- Zoro # G3077523
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Cord Length | 6 ft |
Length | 11 1/4 in |
Width | 5 7/16 in |
Height | 10 5/8 in |
Overall Height | 10.6 in |
Overall Length | 11.2 in |
Overall Width | 5.4 in |
Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/8 in |
Description
Chemical Metering Pump, Control Programs Manual Control, Diaphragm Material CSPE, PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Tube, Fitting Material PVDF, Flow Rate (Maximum) 44 gpd, Head Material PVDF, Includes 4 ft Suction Tubing, 8 ft Discharge Tubing and 4 ft Bleed Valve Tubing, Backpressure Injection Valve Assembly, Foot Valve/Strainer Assembly, Intake Connection Size 3/8 in, Intake Connection Type Tube, Nameplate Voltage 115/230V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Replacement Ball, Delrine (92757-6)
- STANDARD PUMP PVDF Batch Control Drum Pump (BC-ENC-PVDF-39)
- ZOELLER Impeller, Plastic, For 2P547 (003644)
- STENNER Kit #7 Pump Tube 1/4in White Poly Tubing (HPACK-7)
- PULSATRON Metering Pump 120 Gallons Per Day 100 PSI (LPH6SA-PTC3-XXX)
- PULSATRON Metering Pump 12 Gallons Per Day 150 PSI (LB03SA-VTC1-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LC04SA-PTC1-G19)
- PULSATRON Metering Pump 24 Gallons Per Day 100 PSI with 4-20mA Control (LPB4MA-KTC1-XXX)
- PULSATRON Pump, PULSAtron Series, C, Metering (LC54SA-KTC1-XXX)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 12 GPD, 150 PSI (LB03SA-PTC1-G19)
- STENNER Econ T 7Day/24Hour Timer Pump 0.22 oz/min 25Psi (E10T1A81S8G1)
- Pulsatron Chemical Metering Pumps