Shop All Chemical Metering Pumps
Pulsatron
Diaphragm Metering Pump, 41 GPD, 250 PSI
Mfr # LPH4SA-KTC1-G19
Zoro # G3399076
product price: $1,525.99
/ea
Free Shipping & Returns
$1,525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Max. Flow (gpd) - Pumps 41.00 gpd
- Voltage 115
- Diaphragm Material CSPE, PTFE
Product Information
- Brand Pulsatron
- MFR # LPH4SA-KTC1-G19
- Zoro # G3399076
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Width | 6 1/4 in |
Cord Length | 6 ft |
Length | 11 1/4 in |
Height | 10 15/16 in |
Overall Height | 10.9 in |
Overall Length | 11.2 in |
Overall Width | 6.2 in |
Discharge Connection Size | 3/8 in |
Intake Connection Size | 3/8 in |
Details
Description
Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Zinc Alloy 1/10 HP Compact Submersible Pump 115V (12U598)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS (D3661043D3F)
- MOEN Flo by 0.75 Plastic Union Nuts Service Kit (935-009)
- DAYTON Valve, Regulating, 2-3 GPM (1MDA1)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LBS3SA-VVC9-XXX)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 96 GPD, 100 PSI (LPG5SA-PTC3-G19)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPH8SA-PTCB-G19)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LB03SA-VVC9-XXX)
- PULSATRON Peristalic Dosing Pump, 110 psi, 1/6 hp (XP015HAHX)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LBS2SA-VVC9-XXX)
- PLEWS 2Qt Plastic Measure (75-452)
- Pulsatron Chemical Metering Pumps