Shop All Portable Electric Air Compressors
Pulsar
Silent Series 4.6 Gallon Aluminum Twin Tank Air Compressor
Mfr # FCE6046S
Zoro # G2840258
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsar
- MFR # FCE6046S
- Zoro # G2840258
- UPC # 819699011019
- Country of Origin China
- Category Portable Electric Air Compressors
Description
Powerful performance, compact design, and quiet operation are tough features to balance, but the Ford Silent Series FCE6046Q does just that. Its durable 1.5 HP motor and dual pumps are built to last, and at just 55 decibels while in operation this compressor is exceptionally quiet. The compact and light-weight design with aluminum twin air tanks and convenient carrying handle make storage and portability effortless. With features like the easy to read pressure gauges and 2 universal quick connect couplers, it’s clear that the FCE6046Q is truly Built Ford Tough. · 4.6 Gallon Aluminum Twin Air Tank · 1.5 HP/ 125 Max PSI/ 120V, 60Hz · Super Quiet Operation (~55dB) · Compact Light-Weight Design with Carrying Handle · 2.3 CFM @ 90 PSI/ 3.2 CFM @ 40 PSI · Dual Pump for 10Xs Longer Pump Life · Oil-Free/Maintenance Free Pump · 2 Easy to Read Pressure Gauges · 2 Universal Quick Connect Couplers · Thermal Overload Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN RadialDeep Groove Ball Brg 20 Mm Id X 47 Mm Od X 14 Mm W Open, 6204UC3 (6204UC3)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SK00B)
- CONTROL DEVICES Valve, Air Tank Filler (TV12)
- DAYTON DC Gearmotor, 60.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage (3XA80)
- ROLAIR Air Compressor, 2.5 HP, 115V, 130 psi (VT25BIG)
- SPEEDAIRE Compressor, Air, 6.5 HP (AC1-PH55-08G)
- VIAIR Tank 1.5gal Air Source Kit Fast Fill-120 (20003)
- JUN-AIR Rocking Piston Compressor System, 5.5 cfm (1203310)
- MAKITA 3.0 HP* Big Bore™ Air Compressor (MAC5200)
- VIAIR Cross Country 200 PSI Constant Duty OBA (50025)
- VIAIR Silver Compressor Kit, 24V, 33Prcnt Duty, S (32538)
- Pulsar Air Compressors