Shop All Portable Electric Air Compressors
Pulsar
Silent Series 15 Gallon Vertical Tank Air Compressor
Mfr # FCE6150VS
Zoro # G2839856
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsar
- MFR # FCE6150VS
- Zoro # G2839856
- UPC # 814726022631
- Country of Origin China
- Category Portable Electric Air Compressors
Description
Ford carries on it’s time honored tradition of being Built Ford Tough with the FCE6150QV Silent Series air compressor. The 15 gallon vertical air tank and rugged 2 HP motor has a max pressure of 125 PSI, and the oil-free dual pump requires no additional maintenance. Generating just 59 decibels of sound while in operation means this compressor is exceptionally quiet, and the easy to read pressure gauges and thermal overload protection provide peace of mind. These combined features along with the convenient handle and never-flat wheels for added mobility, make the FCE6150QV a cut above the rest. · 15 Gallon Vertical Air Tank · 2 HP/ 125 Max PSI/ 120V, 60Hz · Super Quiet Operation (~59dB) · Portable Design with Mobility Kit · 2.9 CFM @ 90 PSI/ 3.9 CFM @ 40 PSI · Dual Pump for 10Xs Longer Pump Life · Oil-Free/Maintenance Free Pump · 2 Easy to Read Pressure Gauges · 1 Universal Quick Connect Coupler · Thermal Overload Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM46-D6)
- AFTERMARKET HF4434 3618662M2 Universal Fit Hydraulic And Oil Filter (3618662M1)
- SMC Sub-Plate, 1/4 NPT, Plug in Valves (VFR2000-LP-02T)
- ZORO SELECT 1-1/2" ID x 300 ft PVC Water Discharge Hose 200 PSI YL (45DT85)
- GAST 115V 5Lca-46T-M550Gx Piston Pump Tank (5LCA-46T-M550GX)
- VIAIR Compressor Kit, Omega Style Mounting Br (98)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-BS-115/1-ACGF)
- PUMA , D.C. Direct Drive Oil-Less Air Compressor, 12V, 0.75 HP (DE07)
- VIAIR Chrome Compressor Kit, 3/8" Port, 12V, 100P (46043)
- SPEEDAIRE Air Compressor (787U81)
- JENNY Air Compressor, 2 HP, 115V, 125 psi (A2G246-HC4V-115/1)
- Pulsar Air Compressors