Shop All Portable Electric Air Compressors
Pulsar
PULSAR PCE6021K/6020K Portable Air Compressor, 2 gal Tank, 120 V
Mfr # PCE6021K
Zoro # G404256628
product price: $180.99
/ea
Free Shipping & Returns
$180.99
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
- Brand Pulsar
- MFR # PCE6021K
- Zoro # G404256628
- UPC # 814726021634
- Country of Origin China
- Category Portable Electric Air Compressors
Description
This 1/3 hp 2 gal horizontal tank compressor is ideal for jobs around the house. The all steel, electro-statically painted tank is designed for years of use while the sealed lubrication system means you never have to worry about adding oil. Ideal for inflating tires or toys with the included six piece accessory kit and even used with low draw tools like nailer or staplers the PCE6021K has 100 psi maximum pressure while providing 1.5 cfm at 40 psi and 0.7 cfm at 90 psi.
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
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .5" (RCB081214)
- SKF Radial Ball Bearing, Static Load 440 lb. (6000-2Z JEM)
- GATES Hi-Power II Belts, B112 (B112)
- QA1 Female Rod End, SS, RH, 3/4-16 (GFR12T)
- INDUSTRIAL AIR PortableAirCompressor, 120/240V, 20 gal., 1 (IPA1882054)
- SENCO Pancake Air Compressor, 6 gal., 1-1/2 HP (PC1280)
- ROLAIR Air Compressor, 2 HP, 115V, 135 psi (FC2002)
- VIAIR Portable Compressor Kit, 12V, 100Prcnt Dut (45043)
- CHICAGO PNEUMATIC 2 HP, 115 Volt, 4 Gallon Portable Air Compressor, 4.4 CFM at 90 PSI, 135 MAX PSI (Twin Stack)
- PORTER-CABLE Electric Compressor, Prtable, 1.6HP, 20 gal (PXCMPC1682066)
- BULLDOG WINCH Compressor, 200psi double cylinder for on-board use 4.2cfm, black (41006)
- Pulsar Portable Electric Air Compressors