Shop All Portable & Inverter Generators
Pulsar
Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,200 W Rated, 10,000 W/9,000 W Surge, 75 A
Mfr # PG10000BRCO
Zoro # G409577834
product price: $1,198.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,198.99
Free 30-Day Returns
Key Features
- Engine Brand Pulsar
- Fuel Type Gasoline/Liquid Propane
- Surge Watts 10,000 W/9,000 W
- Rated Voltage 120/240V AC
- Starter Type Electric, Recoil, Wireless Remote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsar
- MFR # PG10000BRCO
- Zoro # G409577834
- UPC # 814726026936
- Country of Origin Viet Nam
- Category Portable & Inverter Generators
Details
Engine Brand | Pulsar |
Item | Portable Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 8,000 W/7,200 W |
Surge Watts | 10,000 W/9,000 W |
Rated Voltage | 120/240V AC |
Starter Type | Electric, Recoil, Wireless Remote |
Generator Amps | 75 |
Generator Run Time @ 1/2 Load | 8.5 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | Yes |
Description
The Pulsar PG10000BRCO Dual Fuel Portable Generator is a remarkable solution for your portable power needs. Its ability to operate on gasoline or propane makes it a versatile choice for a variety of applications. Capable of extending run times by switching fuel sources while the generator is running. This generator is suitable for many uses, such as providing emergency backup power during power outages, powering multiple tools and equipment simultaneously on construction sites, lighting, food vendors, and other equipment at outdoor events. It can also power RVs and camping equipment, including air conditioning and refrigerators. Featuring a 420 cc, 4-stroke, OHV air-cooled engine that produces 10,000 Peak Watts and 8,000 Running Watts, this Powder Coated Steel Framed generator is equipped with a Digital Meter, Low Oil Indicator and shutdown, and Carbon Monoxide detection for optimal use in all situations. With a large 6.6 Gal. Fuel Tank, this generator can provide 8.5-hours of continuous operation at half load. The Pulsar PG10000BRCO is designed with convenience in mind, featuring Fold-Down Handles and 12 Never-Flat wheels for easy maneuverability. You can start your generator with multiple methods, including recoil, electric, and remote start functions. When you need the convenience of portability and flawless execution, the Pulsar PG10000BRCO will exceed your expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Steel, FM7 (APP270IG)
- RACO Compression Coupling, 1-1/4" Conduit Size (2835)
- WIREMOLD Flush Plate Adapter Fitting, Gray, Steel (G2051H)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11587301)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 10,200 W/9,200 W Rated, 13,000 W/11,500 W Surge, 85 A (PG13000BRCO)
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 3,700 W/3,330 W Rated, 120V AC, 30 A (PG4500BISRCO)
- PULSAR Portable Generator, Gasoline, 6,000 W Rated, 7,500 W Surge, Electric, Recoil Start, 120/240V AC (PG7500)
- PULSAR Portable Generator, Battery Powered, 1,000 W Surge, 110V AC/12V, 10 A (PPS1000)
- PULSAR Portable Generator, 500 W Surge, 120V AC/12V DC, 10 A (PPS500)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 4,250 W/3,850 W Rated, 5,250 W/4,750 W Surge, 120V AC (PG5250BCO)
- A-IPOWER Portable and Inverter Generator, Gasoline, 1,600 W Rated, 2,000 W Surge, Recoil Start, 120V AC (SUA2000i)
- Pulsar Portable & Inverter Generators