Shop All Portable & Inverter Generators
Pulsar
Portable Generator, Gasoline/Liquid Propane, 6,250 W/6,000 W Rated, 7,750 W/7,500 W Surge, 52 A
Mfr # PG7750BCO
Zoro # G209577829
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$872.99
Free 30-Day Returns
Key Features
- Engine Brand Pulsar
- Fuel Type Gasoline/Liquid Propane
- Surge Watts 7,750 W/7,500 W
- Rated Voltage 120/240V AC
- Starter Type Electric, Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulsar
- MFR # PG7750BCO
- Zoro # G209577829
- UPC # 814726027179
- Country of Origin Viet Nam
- Category Portable & Inverter Generators
Details
Engine Brand | Pulsar |
Item | Portable Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 6,250 W/6,000 W |
Surge Watts | 7,750 W/7,500 W |
Rated Voltage | 120/240V AC |
Starter Type | Electric, Recoil |
Generator Amps | 52 |
Generator Run Time @ 1/2 Load | 9.5 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | Yes |
Description
7,750-Watt Dual-Fuel Generator with CO Alert
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (BP/AGC-5-RP)
- EVERMARK EverMark EM-ACTPAC-400-9 4 x 7 x 11 in. Cable Tie Combo Pack; Natural - 18 & 50 lbs (EM-ACTPAC-400-9)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW83W)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BX84)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,000 W Rated, 10,000 W/9,000 W Surge, 67 A (PG10000B16)
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 3,700 W/3,330 W Rated, 120V AC, 30 A (PG4500BISRCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 5,300 W/4,750 W Rated, 6,850 W/5,922 W Surge, 45.83 A (PG6580BCO)
- PULSAR Portable Generator, Gasoline, 900 W Rated, 1,200 W Surge, Recoil Start, 120V AC/12V DC, 8.3/7.5 A (PG1202SA)
- PULSAR Portable and Inverter Generator, Gasoline, 3,200 W Rated, 4,000 W Surge, Recoil Start, 120V AC (PGD40ISCO)
- PULSAR Portable and Inverter Generator, 6,000 W/5,500 W Rated, 7,250 W/6,000 W Surge, 20 A A (PGDA70BISCO)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201260)
- Pulsar Portable & Inverter Generators