Shop All Portable & Inverter Generators
Pulsar
Portable Generator, Gasoline/Liquid Propane, 6,250 W/6,000 W Rated, 7,750 W/7,500 W Surge, 52 A
Mfr # PG7750B/7500B
Zoro # G408104284
product price: $1,656.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,656.99
Free 30-Day Returns
Key Features
- Engine Brand Pulsar
- Fuel Type Gasoline/Liquid Propane
- Generator Rated Watts 6,250 W/6,000 W
- Surge Watts 7,750 W/7,500 W
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsar
- MFR # PG7750B/7500B
- Zoro # G408104284
- UPC # 814726021610
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Pulsar |
Item | Portable Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 6,250 W/6,000 W |
Surge Watts | 7,750 W/7,500 W |
Rated Voltage | 120/240V AC |
Starter Type | Recoil |
Generator Amps | 52 |
Generator Run Time @ 1/2 Load | 13 hr |
CARB Compliant | No |
Description
The performance of gasoline and the convenience of liquid propane in the same generator that includes one of the most powerful engines in its product class make the PG7500B a serious contender for both daily use andor storm related emergencies This electric start, 7500 W, outdoor generator includes dozens of wanted features such as a keyless, electricstart ignition, maintenancefree battery, easytoread fuel gauge and a mobility kit with oversized, noflat tires and convenient folddown handle, PLUS the ability to switch from gasoline to clean, safe, convenient LP whenever its needed to power multiple 12 V, 120 V and 240 V devices for up to 13 hr at half load at just 74 dB of noise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (AFR15TRW)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLLU601.X)
- LINEMASTER Hercules - Full Shield (535-SWH)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,200 W Rated, 10,000 W/9,000 W Surge, 75 A (PG10000BRCO)
- PULSAR Portable Generator, Gasoline, 6,000 W Rated, 7,500 W Surge, Electric, Recoil Start, 120/240V AC (PG7500)
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 7,600 W/7,200 W Rated, 120/240V AC, 20 A (PGD95BISCO)
- PULSAR Portable Generator, 500 W Surge, 120V AC/12V DC, 10 A (PPS500)
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 3,700 W/3,330 W Rated, 120V AC, 30 A (PG4500BISRCO)
- PULSAR Portable Generator, Battery Powered, 1,000 W Surge, 110V AC/12V, 10 A (PPS1000)
- FNA GROUP. Portable Generator, Gasoline, 7,000 W Rated, 8,500 W Surge, Electric Start, 120/240V AC, 14 A (70055)
- Pulsar Portable & Inverter Generators