Shop All Portable & Inverter Generators
Pulsar
Portable Generator, Gasoline/Liquid Propane, 5,300 W/4,750 W Rated, 6,850 W/5,922 W Surge, 45.83 A
Mfr # PG6580BCO
Zoro # G509577833
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$834.99
Free 30-Day Returns
Key Features
- Engine Brand Pulsar
- Fuel Type Gasoline/Liquid Propane
- Surge Watts 6,850 W/5,922 W
- Rated Voltage 120/240V AC
- Starter Type Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulsar
- MFR # PG6580BCO
- Zoro # G509577833
- UPC # 814726027193
- Country of Origin Viet Nam
- Category Portable & Inverter Generators
Details
Engine Brand | Pulsar |
Item | Portable Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 5,300 W/4,750 W |
Surge Watts | 6,850 W/5,922 W |
Rated Voltage | 120/240V AC |
Starter Type | Recoil |
Generator Amps | 45.83 |
Generator Run Time @ 1/2 Load | 10 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | Yes |
Description
The Pulsar PG6580BCO 6580W Dual Fuel Portable Generator is a versatile and reliable solution for a variety of applications. This Emergency Generator can provide backup power during outages, reliable power for job sites, and a dependable source of energy for outdoor adventures. With its impressive 6580W peak output, this generator can power high-demand tools and equipment, as well as appliances like refrigerators and air conditioners. The dual fuel capability allows for even more convenience and flexibility, with the option to run on either gasoline or propane. Additionally, the 5.3-gallon fuel tank provides up to 10 hours of continuous operation at half load when running on gasoline. Designed for ease of use and durability, the PG6580BCO Dual Fuel Generator features a sturdy construction and advanced technology that ensure reliable operation for years to come. The intuitive control panel and multiple outlets make it simple to operate and monitor. Safety is also a top priority, with features such as low oil indication, low oil shutdown, automatic voltage regulation, and carbon monoxide detection included. Whether you're a homeowner, contractor, or outdoor enthusiast, the Pulsar PG6580BCO dual fuel generator is the ultimate power solution for all your needs. Invest in reliable and versatile portable power today and experience the peace of mind that comes with it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100, Max. Voltage: 600V (PNF14-8LF-C)
- IFM Proximity Sensor, Inductive, 4mm, NC (IF0008)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 0.50A, 300V AC, 10kA at 300V AC (GLR-1/2)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L5-30P 30 Amp 3 Pole SJTW NEMA L5-30R 10AWG/3, 25ft (RVA1554)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 4,250 W/3,850 W Rated, 5,250 W/4,750 W Surge, 120V AC (PG5250BCO)
- PULSAR Portable and Inverter Generator, Gasoline, 3,200 W Rated, 4,000 W Surge, Recoil Start, 120V AC (PGD40ISCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,200 W Rated, 10,000 W/9,000 W Surge, 75 A (PG10000BRCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,000 W Rated, 10,000 W/9,000 W Surge, 67 A (PG10000B16)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 6,250 W/6,000 W Rated, 7,750 W/7,500 W Surge, 52 A (PG7750BCO)
- PULSAR Portable Generator, 500 W Surge, 120V AC/12V DC, 10 A (PPS500)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 7,650 W/8,500 W Rated, 10,625 W Surge, Electric, Recoil Start (201083)
- Pulsar Portable & Inverter Generators