Shop All Portable & Inverter Generators
Pulsar
Portable Generator, Gasoline/Liquid Propane, 12,000 W/11,000 W Rated, 15,000 W/13,500 W Surge, 100 A
Mfr # PG15KVTWB
Zoro # G2839707
product price: $2,497.99
/ea
Free Shipping & Returns
$2,497.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Engine Brand Pulsar
- Fuel Type Gasoline/Liquid Propane
- Generator Rated Watts 12,000 W/11,000 W
- Surge Watts 15,000 W/13,500 W
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsar
- MFR # PG15KVTWB
- Zoro # G2839707
- UPC # 814726023065
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Pulsar |
Item | Portable Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 12,000 W/11,000 W |
Surge Watts | 15,000 W/13,500 W |
Rated Voltage | 120/240V AC |
Starter Type | Electric |
Generator Amps | 100 |
Generator Run Time @ 1/2 Load | 9 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | Yes |
Fuel Tank Capacity | 10.6 gal. |
Series | V-Twin |
Description
Pulsar’s PG15KVTWB Dual Fuel Portable Generator was built to keep you out of the dark during power outages. The dual fuel feature with the ability to run on gasoline or propane provides you with more options and peace of mind in the event of a power outage. Its 713cc, V-Twin, 4-stroke, OHV engine produces 15,000 Peak Watts/12,000 Running Watts Gasoline and 13,500 Peak Watts/11,000 Running Watts Propane. The extended run time and high output make it an ideal source of backup power for running large appliances and other electrical loads, so you can comfortably weather the storm. The PG15KVTWB’s convenient dual fuel technology allows you to switch fuel sources between gasoline and propane. Its durable steel frame, never-flat wheels, and convenient drop-down handles make storage and maneuvering easy. When you need the convenience of portability and the power to perform, the Pulsar PG15KVTWB has you covered!
· 15,000 Peak Watts/12,000 Running Watts (Gasoline)
· 13,500 Peak Watts/11,000 Running Watts (Propane)
· Dual Fuel Capability
· 713cc, V-Twin, 4-Stroke, OHV, Air Cooled Engine
· Heavy-Duty Powder Coated Frame with Lifting Bar, Never-flat wheels and Folding Handles
· Electric Push Button Start for Quick and Easy Operation
· (4) 120V 20A Outlets, (1) 120V 30A Twist-Lock Outlet, (1) 120/240V 30A Twist-Lock Outlet & (1) 240V 50A RV Outlet
· Large 10.6 Gallon Fuel Tank for Extended Runtime
· Featuring a 3 in 1 Digital Voltage, Frequency, Time Meter
· Includes Wheel/Handle Kit & Battery
· 15,000 Peak Watts/12,000 Running Watts (Gasoline)
· 13,500 Peak Watts/11,000 Running Watts (Propane)
· Dual Fuel Capability
· 713cc, V-Twin, 4-Stroke, OHV, Air Cooled Engine
· Heavy-Duty Powder Coated Frame with Lifting Bar, Never-flat wheels and Folding Handles
· Electric Push Button Start for Quick and Easy Operation
· (4) 120V 20A Outlets, (1) 120V 30A Twist-Lock Outlet, (1) 120/240V 30A Twist-Lock Outlet & (1) 240V 50A RV Outlet
· Large 10.6 Gallon Fuel Tank for Extended Runtime
· Featuring a 3 in 1 Digital Voltage, Frequency, Time Meter
· Includes Wheel/Handle Kit & Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Releasable, 34.2L (869mm), Ex (PRT10EH-Q0)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M104)
- POWER FIRST Cord Adapter, 20A, L5-30, 5-20 (4FZZ2)
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 7,600 W/7,200 W Rated, 120/240V AC, 20 A (PGD95BISCO)
- PULSAR Portable and Inverter Generator, 6,000 W/5,500 W Rated, 7,250 W/6,000 W Surge, 20 A A (PGDA70BISCO)
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 3,700 W/3,330 W Rated, 120V AC, 30 A (PG4500BISRCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 10,200 W/9,200 W Rated, 13,000 W/11,500 W Surge, 85 A (PG13000BRCO)
- PULSAR Portable Generator, Battery Powered, 1,000 W Surge, 110V AC/12V, 10 A (PPS1000)
- PULSAR Portable Generator, 500 W Surge, 120V AC/12V DC, 10 A (PPS500)
- CHAMPION POWER EQUIPMENT Portable Generator, 7,250 W Rated, 9,000 W Surge, Electric, Recoil Start, 120/240V AC (201067)
- Pulsar Portable & Inverter Generators