Shop All Portable & Inverter Generators
Pulsar
Portable Generator, Gasoline/Liquid Propane, 10,200 W/9,200 W Rated, 13,000 W/11,500 W Surge, 85 A
Mfr # PG13000BRCO
Zoro # G309577842
product price: $1,406.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,406.99
Free 30-Day Returns
Key Features
- Engine Brand Pulsar
- Generator Engine Brand Pulsar
- Fuel Type Gasoline/Liquid Propane
- Generator Fuel Type Gasoline, Liquid Propane
- Surge Watts 13,000 W/11,500 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsar
- MFR # PG13000BRCO
- Zoro # G309577842
- UPC # 814726026905
- Country of Origin Viet Nam
- Category Portable & Inverter Generators
Details
Engine Brand | Pulsar |
Generator Engine Brand | Pulsar |
Item | Portable Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Fuel Type | Gasoline, Liquid Propane |
Generator Rated Watts | 10,200 W/9,200 W |
Surge Watts | 13,000 W/11,500 W |
Rated Voltage | 120/240V AC |
Generator Voltage | 120/240V AC |
Starter Type | Electric, Recoil, Wireless Remote |
Generator Starter Type | Electric/Recoil/Wireless Remote |
Generator Amps | 85 |
Generator Run Time @ 1/2 Load | 9.5 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | Yes |
Description
Looking for the ultimate power solution for your home or outdoor adventures? Look no further than the Pulsar PG13000BRCO 13000-watt dual fuel portable generator, the perfect portable generator for any situation. With its powerful 500cc, 17HP, OHV engine, this generator boasts an impressive 13000-watts of peak power and 10200-watts of continuous power, making it the ideal choice for powering your home during a blackout, running your RV's air conditioning unit, or running your power tools on a job site. Featuring dual fuel capability, this generator can run on either gasoline or propane, giving you the freedom to choose the fuel source that works best for you. Gasoline offers the convenience of easy access and quick refueling, while propane provides a cleaner and efficient burning fuel with fewer emissions. The PG13000BRCO dual fuel generator is also equipped with a range of user-friendly features to make operation a breeze. With electric and remote start capability, starting and stopping the generator is as easy as pushing a button. Plus, the generator comes with a digital hour meter, carbon monoxide detection, low oil shutdown, and automatic voltage regulation for added convenience and protection. Don't let power outages or remote locations hold you back - choose the PG13000BRCO dual fuel emergency generator for reliable and versatile power wherever and whenever you need it. With its unbeatable power and advanced features, this portable generator is the perfect solution for all your power needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 240W, 10A, DIN Rail/Chassis (SDN1024100P)
- ECLIPSE TOOLS Locking Spade Terminal, 22-16 AWG, PK10 (902-429-10)
- EATON Cutler-Hammer Legend Plate, Square, For Off Hand, Black (10250TS50)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFTWRST20BK)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,200 W Rated, 10,000 W/9,000 W Surge, 75 A (PG10000BRCO)
- PULSAR Portable and Inverter Generator, Gasoline, 3,200 W Rated, 4,000 W Surge, Recoil Start, 120V AC (PGD40ISCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 5,300 W/4,750 W Rated, 6,850 W/5,922 W Surge, 45.83 A (PG6580BCO)
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 3,700 W/3,330 W Rated, 120V AC, 30 A (PG4500BISRCO)
- PULSAR Portable and Inverter Generator, 6,000 W/5,500 W Rated, 7,250 W/6,000 W Surge, 20 A A (PGDA70BISCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 6,250 W/6,000 W Rated, 7,750 W/7,500 W Surge, 52 A (PG7750BCO)
- SERENELIFE Portable Generator, Battery Powered, 250 W Rated, Electric Start, 120V AC/12V DC/5V DC, 5/3.1 A (SLSPGN30)
- Pulsar Portable & Inverter Generators