Shop All Portable & Inverter Generators
Pulsar
Portable Generator, Gasoline, 6,000 W Rated, 7,500 W Surge, Electric, Recoil Start, 120/240V AC
Mfr # PG7500
Zoro # G2838307
product price: $878.99
/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Engine Brand Pulsar
- Fuel Type Gasoline
- Surge Watts 7,500 W
- Rated Voltage 120/240V AC
- Starter Type Electric, Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsar
- MFR # PG7500
- Zoro # G2838307
- UPC # 819699010395
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Pulsar |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 6,000 W |
Surge Watts | 7,500 W |
Rated Voltage | 120/240V AC |
Starter Type | Electric, Recoil |
Generator Amps | 50/25 |
Generator Run Time @ 1/2 Load | 13 hr |
CARB Compliant | No |
Fuel Tank Capacity | 6.6 gal. |
Description
Pulsar's PG7500 gas-powered generator is a rugged and reliable portable power source that you can count on when you need it most. The single cylinder, OHV engine produces an impressive 7,500 peak watts of power for running appliances, tools, and more. Convenient drop-down handles and sturdy never-flat wheels provide added mobility and easy storage. So whether you're caught in power-outage or in need of a portable energy supply while away from home, the PG7500 has got you covered!
· 7,500 Peak Watts/ 6,000 Running Watts
· Single Cylinder, 4-Stroke, OHV, Air Cooled Engine
· 420cc, 15 HP
· Electric Push Start & Recoil Start
· 6.6 Gallon Fuel Tank
· 13 Hour Run-time at Half Load (on single tank of fuel)
· (4) 120V Outlets, (1) 120V Twist Lock Outlet, and (1) 120V/240V Twist Lock Outlet
· Dual Drop-Down Handles and (2) Never-Flat Wheels
· 7,500 Peak Watts/ 6,000 Running Watts
· Single Cylinder, 4-Stroke, OHV, Air Cooled Engine
· 420cc, 15 HP
· Electric Push Start & Recoil Start
· 6.6 Gallon Fuel Tank
· 13 Hour Run-time at Half Load (on single tank of fuel)
· (4) 120V Outlets, (1) 120V Twist Lock Outlet, and (1) 120V/240V Twist Lock Outlet
· Dual Drop-Down Handles and (2) Never-Flat Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Tester Kit with Scout® Pro 3 Tester, Remotes, Adapter, Battery (VDV501-851)
- AC WORKS 10ft 10 Amp 125 Volt 18/3 Medical-Hospital Grade Power Cord (MD115)
- SCHNEIDER ELECTRIC Panel mounted USB port, Harmony XB5, 3.0 port, plastic, 22mm, for USB interface jack type A (XB5PUSB3)
- MILWAUKEE TOOL 25' 3-Wire QUIK-LOK Cord (48-76-4025)
- PULSAR Portable and Inverter Generator, Gasoline, 3,200 W Rated, 4,000 W Surge, Recoil Start, 120V AC (PGD40ISCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,200 W Rated, 10,000 W/9,000 W Surge, 75 A (PG10000BRCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 5,300 W/4,750 W Rated, 6,850 W/5,922 W Surge, 45.83 A (PG6580BCO)
- PULSAR Portable Generator, Battery Powered, 1,000 W Surge, 110V AC/12V, 10 A (PPS1000)
- PULSAR Portable Generator, 500 W Surge, 120V AC/12V DC, 10 A (PPS500)
- PULSAR Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Recoil Start, 120V AC, 25 A (PG3500MRCO)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-400W-US)
- Pulsar Portable & Inverter Generators