Shop All Portable & Inverter Generators
Pulsar
Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Recoil Start, 120V AC, 25 A
Mfr # PG3500MRCO
Zoro # G209577836
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Pulsar
- Fuel Type Gasoline
- Surge Watts 3,500 W
- Rated Voltage 120V AC
- Starter Type Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsar
- MFR # PG3500MRCO
- Zoro # G209577836
- UPC # 814726027162
- Country of Origin Viet Nam
- Category Portable & Inverter Generators
Details
Engine Brand | Pulsar |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 3,000 W |
Surge Watts | 3,500 W |
Rated Voltage | 120V AC |
Starter Type | Recoil |
Generator Amps | 25 |
Generator Run Time @ 1/2 Load | 14 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | Yes |
Description
Introducing the PG3500MRCO portable gas generator by Pulsar - the ultimate solution for reliable power on the go. Whether you need to power a major appliance or multiple smaller devices, this generator has got you covered. Its compact design ensures ease of portability, while its sturdy construction makes it the preferred choice for outdoor recreation and job site usage. Thanks to its mobility kit, featuring a convenient fold-down handle and never-flat wheels, you can easily maneuver and store this generator wherever you need it. With 3,500 peak watts and 3,000 running watts, and a powerful 212cc OHV 6HP Gasoline Engine, the PG3500MRCO delivers exceptional power output without compromising on portability. Safety is a top priority with the PG3500MRCO, and that's why it's equipped with a Sentry CO sensor that automatically turns off the generator upon detecting excess carbon monoxide. Plus, its low oil indicator with automatic shutdown ensures that the generator shuts down when the oil level is low, preventing any damage. With a four-gallon fuel tank, the PG3500MRCO offers up to 14 hours of run time at half load. Its control panel is fitted with two 120V outlets for your standard plugs and one 12V DC output for battery charging. And, starting the generator is a breeze thanks to the reliable recoil start. The PG3500MRCO generator is a versatile solution that fits a range of needs. Whether you require an emergency generator, a generator for camping or outdoor events, or a reliable power source for construction sites, this generator is the perfect choice. With exceptional performance and outstanding features, you can trust the PG3500MRCO to deliver reliable power whenever you need it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 6 Outlets (CPI1500W)
- PEERLESS Toggler 4- Pack (ACC415)
- CHECKERS Guard Dog Low Profile Cable Protectors (GD5X75-ST-B/B)
- EATON Legend Plate, Square, On, Black (HT8SP25)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 6,250 W/6,000 W Rated, 7,750 W/7,500 W Surge, 52 A (PG7750BCO)
- PULSAR Portable Generator, Gasoline, 6,000 W Rated, 7,500 W Surge, Electric, Recoil Start, 120/240V AC (PG7500)
- PULSAR Portable Generator, Battery Powered, 1,000 W Surge, 110V AC/12V, 10 A (PPS1000)
- PULSAR Portable Generator, 500 W Surge, 120V AC/12V DC, 10 A (PPS500)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,000 W Rated, 10,000 W/9,000 W Surge, 67 A (PG10000B16)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 5,300 W/4,750 W Rated, 6,850 W/5,922 W Surge, 45.83 A (PG6580BCO)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 27.1 A (7680)
- Pulsar Portable & Inverter Generators