Shop All Portable & Inverter Generators
Pulsar
Portable Generator, Gasoline, 1,800 W Rated, 2,300 W Surge, Recoil Start, 120V AC, 13.3 A
Mfr # PG2300iS
Zoro # G2840452
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Engine Brand Pulsar
- Fuel Type Gasoline
- Surge Watts 2,300 W
- Rated Voltage 120V AC
- Starter Type Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsar
- MFR # PG2300iS
- Zoro # G2840452
- UPC # 814726025250
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Pulsar |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 1,800 W |
Surge Watts | 2,300 W |
Rated Voltage | 120V AC |
Starter Type | Recoil |
Generator Amps | 13.3 |
Generator Run Time @ 1/2 Load | 4.8 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Fuel Tank Capacity | 1.18 gal. |
Description
Pulsar’s PG2300iS Portable Inverter Generator is a prime choice for clean power and optimal portability. Its single cylinder, 4-stroke, OHV engine produces 2,300 peak watts/1,800 running watts of power and generates just 59 dB of sound, making it virtually silent from just 10 feet away. Parallel capability allows you to run two PG2300iS generators in tandem with the use of an adapter to effectively increase power output without the hassle that comes along with having a much larger unit. The handy ‘suitcase’ design is both durable and compact and weighs only 47 lbs, giving you the freedom to take the PG2300iS anywhere with ease.
• 2300 Peak Watts/1800 Running Watts
• 6 Hours or Operation @ 1⁄2 Load
• 1.18 Gallon Fuel Tank
• 47 lbs with Compact Suitcase Design
• Stable Sine Wave Technology & Super Quiet Operation (~59dB)
• Parallel Capability
(2) AC 120V 13A Outlets, (1) 12V 8A Cigarette Outlet, and (1) 5V USB Port
Low Oil Shut-Off & Automatic Voltage Regulator
Recoil Start
• 2300 Peak Watts/1800 Running Watts
• 6 Hours or Operation @ 1⁄2 Load
• 1.18 Gallon Fuel Tank
• 47 lbs with Compact Suitcase Design
• Stable Sine Wave Technology & Super Quiet Operation (~59dB)
• Parallel Capability
(2) AC 120V 13A Outlets, (1) 12V 8A Cigarette Outlet, and (1) 5V USB Port
Low Oil Shut-Off & Automatic Voltage Regulator
Recoil Start
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, Steel, 3.00" Conduit Size (WAS250)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS43)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- EATON Contact Block, Screw, Black, 22mm, 1NC (M22-K01)
- PULSAR Portable Generator, Gasoline, 5,000 W Rated, 6,000 W Surge, Recoil Start, 120/240V AC, 50 A (PG6000R)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,000 W Rated, 10,000 W/9,000 W Surge, 67 A (PG10000B16)
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 7,600 W/7,200 W Rated, 120/240V AC, 20 A (PGD95BISCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,200 W Rated, 10,000 W/9,000 W Surge, 75 A (PG10000BRCO)
- PULSAR Portable and Inverter Generator, Gasoline, 3,200 W Rated, 4,000 W Surge, Recoil Start, 120V AC (PGD40ISCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 6,250 W/6,000 W Rated, 7,750 W/7,500 W Surge, 52 A (PG7750BCO)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 7,500 W Rated, 9,375 W Surge, Electric, Recoil, Wireless Remote Start (201158)
- Pulsar Portable & Inverter Generators