Shop All Portable & Inverter Generators
Pulsar
Portable and Inverter Generator, Gasoline/Liquid Propane, 3,700 W/3,330 W Rated, 120V AC, 30 A
Mfr # PG4500BISRCO
Zoro # G609577825
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Pulsar
- Fuel Type Gasoline/Liquid Propane
- Surge Watts 4,500 W/3,700 W
- Rated Voltage 120V AC
- Starter Type Electric, Recoil, Wireless Remote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulsar
- MFR # PG4500BISRCO
- Zoro # G609577825
- UPC # 814726026899
- Country of Origin Viet Nam
- Category Portable & Inverter Generators
Details
Engine Brand | Pulsar |
Item | Portable and Inverter Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 3,700 W/3,330 W |
Surge Watts | 4,500 W/3,700 W |
Rated Voltage | 120V AC |
Starter Type | Electric, Recoil, Wireless Remote |
Generator Amps | 30 |
Generator Run Time @ 1/2 Load | 11 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | Yes |
Features | Detects Carbon Monoxide |
Description
Meet the Pulsar PG4500BiSRCO inverter generator - the ultimate choice for clean and reliable power in a portable package. This dual fuel inverter generator with remote start offers optimal flexibility and convenience for any situation. Safely operate sensitive electronics using either gasoline or propane and enjoy continuous operation of up to 11 hours at half load. Equipped with a 224cc, 4-stroke, OHV engine, this generator produces an impressive 4500 peak watts and 3700 running watts of power. With a noise rating of just 64 dB, this unit is virtually silent compared to conventional generators - making it the perfect choice for outdoor events, camping, and other noise-sensitive environments. And with parallel capability, you can easily run two generators in tandem to effectively increase power output without the hassle of managing a larger unit. Whether you need to power your RV, home appliances, or power tools on a job site, the Pulsar 4500-watt dual fuel inverter generator has you covered. Thanks to its compact size and impact-resistant frame, complete with never-flat wheels and a telescopic handle, storing and maneuvering this generator is a breeze. And with the added convenience of remote start, you can start the generator from up to 80 feet away - giving you even more flexibility and control. Don't settle for less when it comes to clean and reliable power. Choose the Pulsar PG4500BiSRCO and experience the ultimate combination of reliability, portability, and convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-ST-O/B)
- KILLARK Plug, Recessed, 1 1/4in (PLUG4)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Black (GFHW13005)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 7,600 W/7,200 W Rated, 120/240V AC, 20 A (PGD95BISCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 5,300 W/4,750 W Rated, 6,850 W/5,922 W Surge, 45.83 A (PG6580BCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,200 W Rated, 10,000 W/9,000 W Surge, 75 A (PG10000BRCO)
- PULSAR Portable Generator, Battery Powered, 1,000 W Surge, 110V AC/12V, 10 A (PPS1000)
- PULSAR Portable and Inverter Generator, 6,000 W/5,500 W Rated, 7,250 W/6,000 W Surge, 20 A A (PGDA70BISCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 6,250 W/6,000 W Rated, 7,750 W/7,500 W Surge, 52 A (PG7750BCO)
- SPORTSMAN Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W Rated, 2,200 W Surge, 120V/12V DC (GEN2200DFI)
- Pulsar Portable & Inverter Generators