Shop All Portable & Inverter Generators
Pulsar
Portable and Inverter Generator, 6,000 W/5,500 W Rated, 7,250 W/6,000 W Surge, 20 A A
Mfr # PGDA70BISCO
Zoro # G709577824
product price: $1,345.99
/ea
Free Shipping & Returns
$1,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Generator Engine Brand Pulsar
- Generator Fuel Type Gasoline, Liquid Propane
- Generator Rated Watts 6,000 W/5,500 W
- Surge Watts 7,250 W/6,000 W
- Generator Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsar
- MFR # PGDA70BISCO
- Zoro # G709577824
- UPC # 814726027629
- Country of Origin China
- Category Portable & Inverter Generators
Details
Generator Engine Brand | Pulsar |
Item | Portable and Inverter Generator |
Generator Fuel Type | Gasoline, Liquid Propane |
Generator Rated Watts | 6,000 W/5,500 W |
Surge Watts | 7,250 W/6,000 W |
Generator Voltage | 120/240V AC |
Generator Starter Type | Electric/Recoil/Wireless Remote |
Generator Amps | 20 A |
Generator Run Time @ 1/2 Load | 8.5 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | Yes |
Features | Detects Carbon Monoxide |
Description
The Pulsar super quiet 7,250 peak watt, 6,000 running watt inverter generator with remote start is an ideal solution for home backup power and mobile applications such as rvs, trailers, and mobile businesses. Safely power appliances, tools, and sensitive electronics. Its 312CC engine is mounted within a closed frame which significantly reduces operation volume. Rated at only 62 dB, this generator is ideal to use in social environments without disturbing neighbors or conversation. Dual fuel capability allows this generator to operate on gasoline or propane with low idle control to maximize run times. Operate up to 8.5 hours at half load on a single tank of gasoline. This highly versatile generator is equipped with smooth rolling never-flat wheels and telescopic handle making transportation simple and convenient.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Blue (WL901-10-BLUE)
- ABB AF26-30-00-13, AF26 3P CONTR, 100-250VAC/DC (AF26-30-00-13)
- JUMP START Light Timer System, 2 ft. Sta (JSV2T)
- HUBBELL PREMISE WIRING Faceplate, 1 Port (SSF11)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,000 W Rated, 10,000 W/9,000 W Surge, 67 A (PG10000B16)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 4,250 W/3,850 W Rated, 5,250 W/4,750 W Surge, 120V AC (PG5250BCO)
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 7,600 W/7,200 W Rated, 120/240V AC, 20 A (PGD95BISCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 6,250 W/6,000 W Rated, 7,750 W/7,500 W Surge, 52 A (PG7750BCO)
- PULSAR Portable Generator, Battery Powered, 1,000 W Surge, 110V AC/12V, 10 A (PPS1000)
- PULSAR Portable Generator, 500 W Surge, 120V AC/12V DC, 10 A (PPS500)
- GENERAC Portable Generator, Gasoline, 5,500 W Rated, 6,875 W Surge, Recoil Start, 120/240V AC, 45.8/22.9 A (5939)
- Pulsar Portable & Inverter Generators