Shop All Pressure Washers
Pulsar
Ford® FPWEF2.1-1800 1800PSI 1.5 GPM 13.5 Amp Portable Electric Pressure Washer W/ Onboard Hose Reel
Mfr # FPWEF2.1-1800
Zoro # G802581728
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsar
- MFR # FPWEF2.1-1800
- Zoro # G802581728
- UPC # 819699010937
- Country of Origin United States
- Category Pressure Washers
Description
FORD® FPWEF2.1-1800 1800 PSI PORTABLE ELECTRIC PRESSURE WASHER THE FORD® 1800 PSI ELECTRIC PRESSURE WASHER REPRESENTS ONE OF THE REFERENCE STANDARDS IN ELECTRIC POWER WASHERS AVAILABLE TODAY. WITH 1.5 GPM, THE FORD® 1800 PSI PRESSURE WASHER GENERATES AN INCREDIBLE 2880 CLEANING UNITS. IDEAL FOR DECKS, SIDING AND AUTOMOBILES THE GFCI OVERLOAD PROTECTION, 25' HOSE STORAGE REEL AND 35' CORD STORAGE AND PATENTED FOUR-POSITION SELECT WAND THAT INCLUDES CONCENTRATED AND DISPERSED SPRAY PATTERNS, ALONG WITH A LOW PRESSURE CHEMICAL STREAM AND A HIGH PRESSURE, TURBO POSITION FOR ENHANCED CLEANING CAPABILITY WITH UP TO 30% MORE CLEANING CAPABILITY, MAKE THIS UNIT A REAL WINNER. AS A SPECIAL BONUS, THE FORD 1800 PSI PRESSURE WASHER INCLUDES BOTH A CAR DETAIL BRUSH FOR WHEELS, SMALL OR ENCLOSED SURFACES AND AN ORBITAL HAND WAND BRUSH THAT IS IDEAL FOR AUTOMOBILES AND IT'S NO WONDER WHY THIS PRESSURE WASHER WILL BE A WONDERFUL ADDITION TO ANY GARAGE. FEATURES:
- 1.5 GPM ONBOARD REMOVABLE SOAP TANK ONBOARD HOSE REEL 25FT. HIGH PRESSURE HOSE 4 POSITION SELECTABLE NOZZLE 35' POWER CORD W/GFCI ONBOARD CORD WRAP FORD® F-150 STYLE WHEELS INCLUDES: USER MANUAL, WEDGE, AND ROTARY BRUSH CARE INSTRUCTIONS: PLEASE REFERENCE OWNER'S MANUAL MATERIAL: COMPOSITE DIMENSIONS: 15" X 13" X 32"
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Hold Down-Cable (946-0605)
- POLLAK Pollak 11-404EP 4-Way Connector - trailer end (11-404EP)
- REPEL Insect Repellent, Aerosol, DEET, 40% DEET Concentration, Outdoor Use, 6.5 oz (HG-33801)
- EMSCO GROUP Landscape Rock, Natural Sandstone Appearance, Medium, Lightweight (2182-1)
- PULSAR 3100 PSI 212cc Gas-Powered Pressure Washer with 5 Quick-Connect Tips (W31H19)
- PULSAR 520PSI 40V Pressure Washer Kit (PWB40L1)
- A.R. BLUE CLEAN Light Duty 1900 psi 1.5 gpm Cold Water Electric Pressure Washer (AR383B)
- CAM SPRAY Medium Duty 2700 psi 2.5 gpm Hot Water Electric Pressure Washer, Amps AC: 28 (2725SHDE)
- DAYTON Pressure Washer, Electric, 4 HP, 37" H, 43"L (GH-2003-SD10)
- MI-T-M Portable Electric Cold Water Pressure Wa (CM-1400-0MEH)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer, HP: 16 HP (4040QB)
- Pulsar Pressure Washers