Shop All Portable Electric Air Compressors
Pulsar
5 Gallon Twin Tank Portable Air Compressor
Mfr # PCE6050T
Zoro # G2838553
product price: $349.99
/ea
Free Shipping & Returns
$349.99
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
- Brand Pulsar
- MFR # PCE6050T
- Zoro # G2838553
- UPC # 819699010272
- Country of Origin China
- Category Portable Electric Air Compressors
Description
The PCE6050T incorporates a 5 gallon twin tank design and a powerful 3.5 HP electric motor to produce an impressive max pressure of 115 PSI. Features like the easy to read dual pressure gauges and convenient carrying handle mean less hassle for you. Functional enough for use as an inflator and powerful enough for use with most air tools, the PCE6050T is an ideal choice for home or jobsite use. • 3.5 peak HP, 2 rated • 5.2 CFM @ 40 PSI • 4.2 CFM @ 90 PSI • Oil lubricated • Max pressure: 115 PSI • 2-Quick-connect couplers • Easy-to-read duel pressure gauges • Compact and portable
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
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, 303 SS (MSP-7E-SS)
- PLEWS-EDELMANN Coupler 1/4" I/M 1/4" FNPT (13-235)
- REGAL BELOIT Regal Beloit America - Epc USQ1152 AO Smith Motor 1.5 HP - 230V - 115 Volt Single Speed Motor (USQ1152)
- ZORO SELECT Hose Clamp, 2 to 3 In, SAE 40, SS, PK10 (360030040070)
- SEACHOICE 12V High Pressure Air Pump (86987)
- EMAX Silent Air Compressor 1HP 6 Gallon (HP01P006SS)
- CHICAGO PNEUMATIC 2 HP, 115 Volt, 24 Gallon Vertical Portable Air Compressor, 7.4 CFM at 90 PSI, 145 MAX PSI (RCP-224VP)
- CAMPBELL HAUSFELD BLACK COMP 20G 135PSI HP 1STG (VT6183)
- PAASCHE Paasche D220R 1 by 6 HP Diaphragm Compressor with Regulator (D220R)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in SPC w/Air Dry (8010DSPC)
- PORTER-CABLE Electric Compressor, Prtable, 1.6HP, 20 gal (PXCMPC1682066)
- Pulsar Portable Electric Air Compressors