Shop All Portable & Inverter Generators
Pulsar
Portable and Inverter Generator, Gasoline, 3,200 W Rated, 4,000 W Surge, Recoil Start, 120V AC
Mfr # PGD40ISCO
Zoro # G909577839
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Pulsar
- Fuel Type Gasoline
- Surge Watts 4,000 W
- Rated Voltage 120V AC
- Starter Type Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsar
- MFR # PGD40ISCO
- Zoro # G909577839
- UPC # 814726027674
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Pulsar |
Item | Portable and Inverter Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 3,200 W |
Surge Watts | 4,000 W |
Rated Voltage | 120V AC |
Starter Type | Recoil |
Generator Run Time @ 1/2 Load | 4.5 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | Yes |
Features | Detects Carbon Monoxide |
Description
When it comes to power on the go, the Pulsar PGD40iSCO portable inverter generator delivers big results in a compact, lightweight package. Weighing only 47 pounds, this unit operates at 4,000 peak watts and 3,200 running watts, making it a top choice for powering home, work, and recreational activities. And with its compact footprint, transportation and storage are a breeze. But the PGD40iSCO isn't just small and powerfulit's an incredibly quiet generator too! In fact, it's rated at only 59 dB, making it a great option for use in RV parks and other settings where noise is a concern. And with its inverter technology, you can rest assured that your sensitive electronics are safe, as the PGD40iSCO delivers a stable sine wave that's ideal for powering cell phones, laptops, and more. Need more power? Parallel capability allows you to link two units together to double your output, giving you even more power when you need it most. And with its safety features, including low oil shutdown, overload indicator, and CO alertyou can trust that you and your family will stay safe while using this generator. Whether you're looking for a portable generator for camping, tailgating, or emergency backup power, the Pulsar PGD40iSCO is an excellent choice. With its reliable 145cc OHV air-cooled recoil start engine and one-gallon fuel tank, it provides up to 4.5 hours of runtime at half load. And with its two standard 120V 20-amp outlets and one 120V 30-amp RV outlet, you can power a variety of devices and appliances.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push In Connector, 3 Port, Orange, PK5000 (30-1633)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R (YGA018F)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Brown (HS363-S100-BROWN)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. YL (01460.35T.05)
- PULSAR Portable Generator, Battery Powered, 1,000 W Surge, 110V AC/12V, 10 A (PPS1000)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,200 W Rated, 10,000 W/9,000 W Surge, 75 A (PG10000BRCO)
- PULSAR Portable Generator, 500 W Surge, 120V AC/12V DC, 10 A (PPS500)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 4,250 W/3,850 W Rated, 5,250 W/4,750 W Surge, 120V AC (PG5250BCO)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 10,200 W/9,200 W Rated, 13,000 W/11,500 W Surge, 85 A (PG13000BRCO)
- PULSAR Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Recoil Start, 120V AC, 25 A (PG3500MRCO)
- ECOFLOW DELTA 2000W Extra Battery-2016Wh (DELTA2000-EB-US)
- Pulsar Portable & Inverter Generators