Shop All Portable Electric Air Compressors
Pulsar
28 Gallon Vertical Tank Portable Electric Air Compressor
Mfr # PCE6280
Zoro # G2839865
product price: $504.99
/ea
Free Shipping & Returns
$504.99
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
- Brand Pulsar
- MFR # PCE6280
- Zoro # G2839865
- UPC # 819699010487
- Country of Origin China
- Category Portable Electric Air Compressors
Description
When you want a compressor that’s big on power without compromising portability, Pulsar’s PCE6280 is the way to go. With a large 28 gallon vertical air tank and a 5 HP high capacity electric motor that generates a max pressure of 115 PSI, it’s powerful enough to meet any demand. The convenient mobility kit and upright design make maneuvering and storing this unit a breeze. With features like this it’s easy to see why the PCE6280 is an ideal choice for everyday use. · 28 Gallon Vertical Air Tank · 5 HP/ 115 Max PSI · 6.4 CFM @ 40 PSI/ 5.6 CFM @ 90 PSI · Oil Lubricated · Dual Easy to Read Pressure Gauges · 2 Quick Connect Couplers · Upright Portable Design with Wheel Kit
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
- DYNABRADE Coaxial, Conductive, 1-1/4"x20 ft (31962)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 24" Stroke (WWCL2024-S)
- ALEMITE Grease Fitting Drive Type, 1/8" Drive (A3019)
- FAG BEARINGS FAG-6000C 2HRS L038 C3, Deep Groove BBear, Single Row 90Mm, 6000C 2HRS L038 C3 (6000C 2HRS L038 C3)
- VIAIR Hardmount Compressor Kit, 12V, 100Prcnt Du (45042)
- MAKITA 3.0 HP* Big Bore™ Air Compressor (MAC5200)
- MI-T-M Portable Compressor/Generator Combo, 196 (AG1-PH65-08M1)
- EMAX Silent Air Compressor 1HP 6 Gallon (HP01P006SS)
- MILTON INDUSTRIES Compressor Accessory Kit, S220 (MILS220)
- DEWALT Portable Compressor, 120/240V, 20 gal., Free Air CFM @ 90 PSI - Air Compressor: 1.00 (DXCMLA1682066)
- DEWALT Portable Compressor, 120/240V, 30 gal. (DXCMLA1983054)
- Pulsar Air Compressors