Shop All Portable Electric Air Compressors
Pulsar
15Gal Prtbl Electric Air Compressor w/ Mblty Kit/Air Hose/14 Accs
Mfr # PCE6150
Zoro # G2837616
product price: $287.99
/ea
Free Shipping & Returns
$287.99
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
- Brand Pulsar
- MFR # PCE6150
- Zoro # G2837616
- UPC # 819699010463
- Country of Origin China
- Category Portable Electric Air Compressors
Description
When you want a compressor that’s big on power without compromising portability, Pulsar’s PCE6150 is the way to go. With a large 15 gallon horizontal air tank and a 3.5 HP high capacity electric motor that generates a max pressure of 115 PSI, it’s powerful enough to meet any demand. The convenient mobility kit makes this unit easy to maneuver, and dual quick connect couplers allow you the use of two air tools at the same. With features like this it’s easy to see why the PCE6150 is an ideal choice for everyday use. · 3.5 peak HP, 2 rated · 5.2 CFM @ 40 PSI · 4.2 CFM @ 90 PSI · Oil lubricated · Max pressure: 115 PSI · 2-Quick-connect couplers · Easy-to-read dual pressure gauges · Compact and portable · Includes wheel kit
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
- PIX Belt, A Kevlar, 1/2 x 35 in. OC (A33K)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54101)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS204)
- BANDO TimingBelt, Synchro-Link, Neoprene, 225L100 (225L100G)
- CHICAGO PNEUMATIC 2 HP, 115 Volt, 24 Gallon Vertical Portable Air Compressor, 7.4 CFM at 90 PSI, 145 MAX PSI (RCP-224VP)
- ROLAIR Air Compressor, 2 HP, 115V, 135 psi (FC2002)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 10 gal 2-HP w/Air Dry (10020DC)
- SPEEDAIRE 1.7 HP 225 PSI Portable Electric Vertical Air Compressor 120VAC (40CF16)
- JENNY Air Compressor, Wheeled Portable, 6.2 cfm (K15A-8P-115/1-DU)
- DEWALT 1.9 RHP 30 Gallon ASME Vertical Portable In-Line Cast Iron Pump Compressor (DXCMLA1983054)
- CAMPBELL HAUSFELD BLACK COMP 30G 135PSI VP 1STG (VT6367)
- Pulsar Portable Electric Air Compressors