Shop All Pump Parts
Pulsafeeder
Pump Repair Kit
Mfr # K2PTCJ
Zoro # G2901604
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With Mfr. No. LB02SA-PTC1-G19
- Includes Wet-End Spare Parts
- Product Type Pump Head Repair Kit
- Tubing Connection Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsafeeder
- MFR # K2PTCJ
- Zoro # G2901604
- Country of Origin Taiwan, Province of China
- Category Pump Parts
Dimensions
Tubing Connection Size | 3/8 in |
Details
Item | KOP Kits |
Material | Polypropylene |
For Use With | Mfr. No. LB02SA-PTC1-G19 |
Includes | Wet-End Spare Parts |
Product Type | Pump Head Repair Kit |
Compatible with Manufacturer Model Number | LB02SA-PTCJ-G19, LC02SA-PTCJ-G19, LMB2TA-PTCJ-G19, LPB2SA-PTCJ-G19 |
Compatible with Brand | PULSAtron |
Compatible Manufacturer Part Number | LB02SA-PTCJ-G19, LC02SA-PTCJ-G19, LMB2TA-PTCJ-G19, LPB2SA-PTCJ-G19 |
Compatible with Manufacturer Part Number | LB02SA-PTCJ-G19, LC02SA-PTCJ-G19, LMB2TA-PTCJ-G19, LPB2SA-PTCJ-G19 |
Compatible with Manufacturer Model Number [NEW] | LB02SA-PTCJ-G19, LC02SA-PTCJ-G19, LMB2TA-PTCJ-G19, LPB2SA-PTCJ-G19 |
Compatible Manufacturer Model Number | LB02SA-PTCJ-G19, LC02SA-PTCJ-G19, LMB2TA-PTCJ-G19, LPB2SA-PTCJ-G19 |
For Use with Mfr. Model Number | LB02SA-PTCJ-G19, LC02SA-PTCJ-G19, LMB2TA-PTCJ-G19, LPB2SA-PTCJ-G19 |
For Use With Mfr. Model Number | LB02SA-PTCJ-G19, LC02SA-PTCJ-G19, LMB2TA-PTCJ-G19, LPB2SA-PTCJ-G19 |
Description
KOP Kits, Compatible with Grainger Part Number 20LX60, 20LX67, 20LX71, 4UP25, Compatible with Manufacturer Model Number LB02SA-PTCJ-G19, LC02SA-PTCJ-G19, LMB2TA-PTCJ-G19, LPB2SA-PTCJ-G19, Flow Rate (Maximum) Not Applicable, Includes Wet-End Spare Parts, Material Polypropylene, Product Type Pump Head Repair Kit, Tubing Connection Size 3/8 in, Compatible with Brand PULSAtron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit (GGS_103697)
- PIUSI USA Diesel Pulser K600/3, Diesel Meter 1" Npt, 2.64 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00472A30)
- WEBSTER Spm-30-1 Booster Pump Set 30 (SPM-30-1)
- JB INDUSTRIES Flex Coupler (PR-208)
- PULSAFEEDER Pump Repair Kit (K7PTC3)
- PULSAFEEDER Foot Valve and Strainer Assembly (J60716)
- PULSAFEEDER Kit, Kop (K5KTC3)
- PULSAFEEDER Ball Cer, .31-Dia Valve (J20560)
- PULSAFEEDER Nut Coupling, Fpp .38T (L1100300-FPP)
- PULSAFEEDER Nut Dgpvc, .25-T X .25-Npt F (NC110002-PVC)
- ARO Seat, Polypropylene (93098-1)
- Pulsafeeder Pump Parts