Shop All Pump Parts
Pulsafeeder
KOPkit
Mfr # NCKA3HPAP1
Zoro # G8345285
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Peristaltic Tube, Pump Head, Rotor
- Fits Brand Chem-Tech, PULSAtron
- For Use With Mfr. Model Number XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19
- Product Type Pump Head Repair Kit
- Tubing Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsafeeder
- MFR # NCKA3HPAP1
- Zoro # G8345285
- Country of Origin United States
- Category Pump Parts
Dimensions
Tubing Connection Size | 1/4 in |
Details
Item | KOP Kits |
Includes | Peristaltic Tube, Pump Head, Rotor |
Fits Brand | Chem-Tech, PULSAtron |
For Use With Mfr. Model Number | XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19 |
Product Type | Pump Head Repair Kit |
Compatible with Brand | Chem-Tech, PULSAtron |
Compatible with Manufacturer Model Number | XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19 |
Compatible Manufacturer Part Number | XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19 |
Compatible with Manufacturer Part Number | XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19 |
Compatible with Manufacturer Model Number [NEW] | XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19 |
Compatible Manufacturer Model Number | XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19 |
For Use with Mfr. Model Number | XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19 |
Description
KOP Kits, Compatible with Grainger Part Number 3HHF2, 3HHF3, 3HHF6, 3HHF7, Compatible with Manufacturer Model Number XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, Flow Rate (Maximum) Not Applicable, Includes Peristaltic Tube, Pump Head, Rotor, Product Type Pump Head Repair Kit, Tubing Connection Size 1/4 in, Compatible with Brand Chem-Tech, PULSAtron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Coupling, Forged, 3000, 1" (4308000110)
- ZORO SELECT Complete Valve (1949050)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Open On Rise 50 psi (9037HG31R)
- ARMSTRONG Rs36453B001 Flame Sensor (RS36453B00)
- PULSAFEEDER Kit, Kop (K5KTC3)
- PULSAFEEDER Bleed Valve Assembly (L3300T03-FPP)
- PULSAFEEDER KOPkit (K2KTCJ)
- PULSAFEEDER Foot Valve and Strainer Assembly, For Use With Mfr. Model Number: SR105, SR110, SR120 (U8800456)
- PULSAFEEDER Bleed Valve Assembly (L3300T03-PVD)
- PULSAFEEDER Injection Check/Back Press. Valve Assy. (J61098)
- PALMETTO PACKING Packing Injection Gun (PAC-KING #1200)
- Pulsafeeder Pump Parts