Shop All Pump Parts
Pulsafeeder
Kit, Kop
Mfr # K5KTC3
Zoro # G8294413
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVDF
- Includes Wet-End Spare Parts
- Fits Brand PULSAtron
- For Use With Mfr. Model Number LPG5SA-KTC3-G19
- Product Type Pump Head Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulsafeeder
- MFR # K5KTC3
- Zoro # G8294413
- Country of Origin Taiwan, Province of China
- Category Pump Parts
Dimensions
Tubing Connection Size | 1/2 in |
Details
Item | KOP Kits |
Material | PVDF |
Includes | Wet-End Spare Parts |
Fits Brand | PULSAtron |
For Use With Mfr. Model Number | LPG5SA-KTC3-G19 |
Product Type | Pump Head Repair Kit |
Compatible with Manufacturer Model Number | LPG5SA-KTC3-G19 |
Compatible with Brand | PULSAtron |
Compatible with Manufacturer Part Number | LPG5SA-KTC3-G19 |
Compatible Manufacturer Part Number | LPG5SA-KTC3-G19 |
Compatible with Manufacturer Model Number [NEW] | LPG5SA-KTC3-G19 |
Compatible Manufacturer Model Number | LPG5SA-KTC3-G19 |
For Use with Mfr. Model Number | LPG5SA-KTC3-G19 |
Description
KOP Kits, Compatible with Grainger Part Number 6KYH0, Compatible with Manufacturer Model Number LPG5SA-KTC3-G19, Flow Rate (Maximum) Not Applicable, Includes Wet-End Spare Parts, Material PVDF, Product Type Pump Head Repair Kit, Tubing Connection Size 1/2 in, Compatible with Brand PULSAtron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM (E5SP5T559C)
- WAYNE PUMP WELL 1/2HP #SWS50 (SWS50)
- RED LION Pump, Submersible, 1/2 HP, 2 Wire, 115V (14942401)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, Max. Head 139 ft. (3BF1HBA0H)
- PULSAFEEDER KOPkit (K7KTC3)
- PULSAFEEDER Bleed Valve Kit (J30515)
- PULSAFEEDER Injection Valve (J41872)
- PULSAFEEDER Kit, Ctp Maint.Grease, 10G/.35Oz (J30257)
- PULSAFEEDER Vlv Asy, 500 Pvd/Tfe .38T (L380DT01-PVD)
- PULSAFEEDER Pump Repair Kit (K3PTC1)
- WARREN-RUPP Diaphram (286.007.354)
- Pulsafeeder Pump Parts