Shop All Pressure Washer Parts
Pulsafeeder
Injection Point Kit, PVC, 3.5"L, Max 100psi
Mfr # U8800705
Zoro # G208665138
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Standards None
- Includes Coupling nut
- Overall Length 3.5 in
- Compatible Manufacturer Part Number SR110, SR120 Obsolete) and Chem-Tech XP series , XP007LA4X, XP008LV4X, XP009LA3X, XP023LA4X, XP030LA4X, XP033LV4X, XP050LA3X, XP033LV3X, XP055LV4X, XP080LA3X, XP100LV3X, Stingray Series (SR105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsafeeder
- MFR # U8800705
- Zoro # G208665138
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Overall Length | 3.5 in |
Media Discharge Connection Size | 1/4 in |
Media Intake Connection Size | 3/8 in |
Chemical Intake Connection Size | 3/8 in |
Description
Injection Point Kit, Body Material PVC, Chemical Intake Connection Size 3/8 in, Chemical Intake Connection Type Tube, Compatible with Brand Mec-O-Matic, Chem-Tech, Compatible with Grainger Part Number 1P679, 2P300, 2P301, Compatible with Manufacturer Model Number SR110, SR120 Obsolete) and Chem-Tech XP series , XP007LA4X, XP008LV4X, XP009LA3X, XP023LA4X, XP030LA4X, XP033LV4X, XP050LA3X, XP033LV3X, XP055LV4X, XP080LA3X, XP100LV3X, Stingray Series (SR105
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Plastic Scabbard, 14" (AC 7400)
- A & I PRODUCTS Belt, Auger 0" x0" x0" (A-1736421)
- SOLO UNIVERSAL SPRAY WAND 28"" (4900170N)
- CHAMPION SPORTS Viper Soccer Ball, Red/Black/White, Size 4 (VIPER4)
- PULSAFEEDER Stnr Asy, Pvd/Vtn/C .38T (J60718)
- PULSAFEEDER Stnr Asy, Pvd/Hyp/C .38T (J60717)
- ALADDIN-LUBE Aladdin Magic Lube (#630 - 1 oz.)
- APACHE PW Adapter, Male, Metric, 1/4" FPT (44048740)
- UNIVERSAL BATTERY Battery (UB12350)
- STENS 8000 Maximum Psi Pressure Washer Gauge Accessory Kit 1/4In. (758-965)
- A.R. NORTH AMERICA Turbo Nozzle, 052,4000 psi (0204009940)
- Pulsafeeder Pressure Washer Parts