Shop All Flowmeters
Pulsafeeder
Flowmeter, Pulse, 88 GPM, 1 1/2 In.
Mfr # MTR404
Zoro # G3019633
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pulse
- Housing Material Brass
- For Pipe Size 3/4 to 2 in
- Connection Size 1 1/2 in
- Flow Material Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsafeeder
- MFR # MTR404
- Zoro # G3019633
- Country of Origin China
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 to 2 in |
Connection Size | 1 1/2 in |
Connection Size (In.) | 1-1/2 MNPT |
Length (In.) | 17-5/8" |
Length | 17 5/8 in |
Cable Length (Ft.) | 12 ft |
Overall Length | 17 in |
Cable Length | 12 ft |
Description
Mechanical Flowmeter, Product Type Water Meter, Accuracy +/-1.5 Percent, Connection Size 1 1/2 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 105 Degrees F, Media Temperature - Minimum 35 Degrees F, Viscosity - Maximum 31 SUS, Voltage - Maximum 24V DC, Housing Material Brass, Rotor Material Plastic, O-Ring Material Natural Rubber, Seal Material Natural Rubber, Shaft Material Tungsten Carbide, Wetted Material Bronze, Thermoplastic, Standards AWWA C-708
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Pump Repair Kit (K2PTCJ)
- SKIDMORE Pump/Motor Assy. Complete 1/3 HP, 3450 RPM, ODP, 115/230-1-60 (57110)
- DAYTON Pond Pump, 1/2 hp, 115V AC, Plastic Housing (55MU70)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-08-1)
- PULSAFEEDER Water Meters, Plastic, Contacting Head (MTR104-P)
- PULSAFEEDER Water Meters, Plastic, Contacting Head (MTR304-P)
- PULSAFEEDER Water Meters, Plastic, Totalizing Only (MTR400-P)
- PULSAFEEDER Flowmeter, Pulse, 22 GPM, 3/4 In. (MTR201)
- PULSAFEEDER Corporation Stops Reduced Lead Compliant (J61191-C-LF)
- PULSAFEEDER Flowmeter, 20 GPM, 150 PSI, 3/4 In, 0.1 PPG (MTR101-G)
- DWYER INSTRUMENTS Hot Water Meter, Wmh 1 Hot Wtr Mtr 10 Gal (WMH-A-C-06-10)
- Pulsafeeder Flowmeters