Shop All Flowmeters
Pulsafeeder
Flowmeter, Pulse, 52 GPM, 1 In.
Mfr # MTR304
Zoro # G1971821
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Pulse
- Housing Material Brass
- For Pipe Size 3/4 to 2 in
- Connection Size 1 in
- Flow Material Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsafeeder
- MFR # MTR304
- Zoro # G1971821
- Country of Origin China
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 to 2 in |
Connection Size | 1 in |
Cable Length (Ft.) | 12 ft |
Length (In.) | 15-5/8" |
Connection Size (In.) | 1 MNPT |
Length | 15 5/8 in |
Overall Length | 15 in |
Cable Length | 12 ft |
Description
Mechanical Flowmeter, Product Type Water Meter, Accuracy +/-1.5 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 105 Degrees F, Media Temperature - Minimum 35 Degrees F, Viscosity - Maximum 31 SUS, Voltage - Maximum 24V DC, Housing Material Brass, Rotor Material Plastic, O-Ring Material Natural Rubber, Seal Material Natural Rubber, Shaft Material Tungsten Carbide, Wetted Material Bronze, Thermoplastic, Standards AWWA C-708
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Aircomp Swtch95-125Ps12W (FHG12J52XCP)
- LITTLE GIANT PUMP Pump Head, Without Motor (587103)
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 32 ft Max Head (6GPG3)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 20 Gal (01-29333)
- PULSAFEEDER Corporation Stops Reduced Lead Compliant (J61191-C-LF)
- PULSAFEEDER Corporation Stops Reduced Lead Compliant (J61462-C-LF)
- PULSAFEEDER Flowmeter, 20 GPM, 150 PSI, 3/4 In (MTR100-G)
- PULSAFEEDER Flowmeter, Pulse, 88 GPM, 1 1/2 In. (MTR404)
- PULSAFEEDER Flowmeter, Pulse, 22 GPM, 3/4 In. (MTR204)
- PULSAFEEDER Flowmeter, Pulse, 22 GPM, 3/4 In. (MTR203)
- FLOMEC Flowmeter, Turbine, For Fuel, 1 In FISO (01N12LM)
- Pulsafeeder Flowmeters