Shop All Flowmeters
Pulsafeeder
Flowmeter, Pulse, 22 GPM, 3/4 In.
Mfr # MTR204
Zoro # G3043126
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pulse
- Housing Material Brass
- For Pipe Size 3/4 to 2 in
- Flow Material Water
- Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsafeeder
- MFR # MTR204
- Zoro # G3043126
- Country of Origin China
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 to 2 in |
Connection Size | 3/4 in |
Connection Size (In.) | 3/4 MNPT |
Cable Length (Ft.) | 12 ft |
Length | 12 5/8 in |
Length (In.) | 12-5/8" |
Overall Length | 11.6 in |
Cable Length | 12 ft |
Description
Mechanical Flowmeter, Product Type Water Meter, Accuracy +/-1.5 Percent, Connection Size 3/4 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 105 Degrees F, Media Temperature - Minimum 35 Degrees F, Viscosity - Maximum 31 SUS, Voltage - Maximum 24V DC, Housing Material Brass, Rotor Material Plastic, O-Ring Material Natural Rubber, Seal Material Natural Rubber, Shaft Material Tungsten Carbide, Wetted Material Bronze, Thermoplastic, Standards AWWA C-708
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHCC PRO SERIES NO Vertical Float Switch 115VAC (VSC1.5)
- DAYTON Impeller (PPL2217PG)
- DAYTON Pump Repair Kit, Fluid (6PY72)
- MADISON SPST Drum Liquid Level Switch Selectable 240VAC (M4168-3)
- PULSAFEEDER Flowmeter, 50 GPM, 150 PSI, 1 In (MTR300-G)
- PULSAFEEDER Flowmeter, 20 GPM, 150 PSI, 3/4 In (MTR100-G)
- PULSAFEEDER Flowmeter, Pulse, 52 GPM, 1 In. (MTR304)
- PULSAFEEDER Flowmeter, Pulse, 22 GPM, 3/4 In. (MTR203)
- PULSAFEEDER Water Meters, Plastic, Contacting Head (MTR301-P)
- PULSAFEEDER Water Meters, Plastic, Contacting Head (MTR101-P)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 20200 Scfh Air (RMB-54)
- Pulsafeeder Flowmeters