Shop All Flowmeters
Pulsafeeder
Flowmeter, 50 GPM, 150 PSI, 1 In, 1.0 PPG
Mfr # MTR304-G
Zoro # G8052125
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inline
- Housing Material Brass
- For Pipe Size 3/4 to 2 in
- Connection Size 1 in
- Flow Material Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulsafeeder
- MFR # MTR304-G
- Zoro # G8052125
- Country of Origin China
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 to 2 in |
Connection Size | 1 in |
Cable Length (Ft.) | 12 ft |
Manufacturers Warranty Length | 1 yr |
Connection Size (In.) | 1 MNPT |
Width | 4 in |
Height (In.) | 4-1/2 |
Length | 15 1/2 in |
Length (In.) | 15-1/2" |
Width (In.) | 4" |
Height | 4 1/2 in |
Overall Width | 4 in |
Cable Length | 12 ft |
Overall Height | 4.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 15.5 in |
Description
Mechanical Flowmeter, Product Type Water Meter, Accuracy +/-1.5 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 105 Degrees F, Media Temperature - Minimum 35 Degrees F, Viscosity - Maximum 31 SUS, Voltage - Maximum 24V DC, Housing Material Brass, Rotor Material Plastic, O-Ring Material Natural Rubber, Seal Material Natural Rubber, Shaft Material Tungsten Carbide, Wetted Material Brass, Thermoplastic, Standards AWWA C-708
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDENROD Fuel Filter, Flow Rate 12 gpm (595-3/4)
- HUSKY Fueling Whip Hose, 3/4" x 9", UL Listed (CP12HW.75)
- FLINT & WALLING Booster Pump, 5 hp, 208 to 240/480V AC, 3 Phase, 3 in NPT Inlet Size, 2 Stage, 86 psi Max Pressure (C22253)
- SPRINGER PARTS Mechanical Seal; Replaces SKIDMORE PUMP 142-54055 (142-54055SP)
- PULSAFEEDER Flowmeter, Pulse, 88 GPM, 1 1/2 In. (MTR404)
- PULSAFEEDER Flowmeter, Pulse, 52 GPM, 1 In. (MTR304)
- PULSAFEEDER Flowmeter, Inline, 52 GPM, 1 In. (MTR300)
- PULSAFEEDER Flowmeter, 20 GPM, 150 PSI, 3/4 In, 0.1 PPG (MTR101-G)
- PULSAFEEDER Flowmeter, Pulse, 22 GPM, 3/4 In. (MTR201)
- PULSAFEEDER Flowmeter, 50 GPM, 150 PSI, 1 In (MTR300-G)
- HEDLAND Flowmeter, SCFM / L/SEC 10 - 100 / 5-47 (H671A-100)
- Pulsafeeder Flowmeters