Shop All Flowmeters
Pulsafeeder
Flowmeter, 20 GPM, 150 PSI, 3/4 In, 0.5 PPG
Mfr # MTR103-G
Zoro # G8173602
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Brass
- Type Inline
- For Pipe Size 3/4 to 2 in
- Connection Size 3/4 in
- Flow Material Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsafeeder
- MFR # MTR103-G
- Zoro # G8173602
- Country of Origin China
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 to 2 in |
Connection Size | 3/4 in |
Connection Size (In.) | 3/4 MNPT |
Width | 3 5/8 in |
Length (In.) | 11-5/8" |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 4-1/4 |
Cable Length (Ft.) | 12 ft |
Length | 11 5/8 in |
Width (In.) | 3-5/8" |
Height | 4 1/4 in |
Cable Length | 12 ft |
Manufacturer Warranty Length | 1 yr |
Overall Width | 3.6 in |
Overall Height | 4.3 in |
Overall Length | 11.6 in |
Description
Mechanical Flowmeter, Product Type Water Meter, Accuracy +/-1.5 Percent, Connection Size 3/4 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 105 Degrees F, Media Temperature - Minimum 35 Degrees F, Viscosity - Maximum 31 SUS, Voltage - Maximum 24V DC, Housing Material Brass, Rotor Material Plastic, O-Ring Material Natural Rubber, Seal Material Natural Rubber, Shaft Material Tungsten Carbide, Wetted Material Brass, Thermoplastic, Standards AWWA C-708
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Water Leak Detector, H20 Leak Det Bat P (WD3-BP-D1-A)
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 1 gpm (FS-150, NO, 1.0GPM)
- SJE-RHOMBUS SPDT Float Switch 120 to 230VAC (15PMWPSWE)
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, WiFi Enabled, Includes 10 Foot Conductivity Sensor (SA-120V-1L-10C-WiFi)
- PULSAFEEDER Water Meters, Plastic, Contacting Head (MTR301-P)
- PULSAFEEDER Flowmeter, Pulse, 22 GPM, 3/4 In. (MTR204)
- PULSAFEEDER Corporation Stops Reduced Lead Compliant (J61462-C-LF)
- PULSAFEEDER Flowmeter, Inline, 52 GPM, 1 In. (MTR300)
- PULSAFEEDER Flowmeter, Pulse, 22 GPM, 3/4 In. (MTR201)
- PULSAFEEDER Flowmeter, Pulse, 22 GPM, 3/4 In. (MTR203)
- DWYER INSTRUMENTS 0.5-5 GPM WATER (VFB-86-EC-SS)
- Pulsafeeder Flowmeters