Shop All Flowmeters
Pulsafeeder
Flowmeter, 20 GPM, 150 PSI, 3/4 In, 0.1 PPG
Mfr # MTR101-G
Zoro # G8056124
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Brass
- Type Inline
- For Pipe Size 3/4 to 2 in
- Flow Material Water
- Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsafeeder
- MFR # MTR101-G
- Zoro # G8056124
- Country of Origin China
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 to 2 in |
Connection Size | 3/4 in |
Length | 11 5/8 in |
Connection Size (In.) | 3/4 MNPT |
Cable Length (Ft.) | 12 ft |
Width | 3 5/8 in |
Height | 4 1/4 in |
Width (In.) | 3-5/8" |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 4-1/4 |
Length (In.) | 11-5/8" |
Manufacturer Warranty Length | 1 yr |
Overall Width | 3.6 in |
Cable Length | 12 ft |
Overall Height | 4.3 in |
Overall Length | 11.6 in |
Description
Mechanical Flowmeter, Product Type Water Meter, Accuracy +/-1.5 Percent, Connection Size 3/4 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 105 Degrees F, Media Temperature - Minimum 35 Degrees F, Viscosity - Maximum 31 SUS, Voltage - Maximum 24V DC, Housing Material Brass, Rotor Material Plastic, O-Ring Material Natural Rubber, Seal Material Natural Rubber, Shaft Material Tungsten Carbide, Wetted Material Brass, Thermoplastic, Standards AWWA C-708
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI 2" 1/2 HP Titanium Submersible Pump (50TM2.4S-63 (115V))
- DAYTON Gear Pump Mechanical Seal, Viton(r) (4KHL3)
- ZOELLER Waste-Mate 1 HP 2" Auto Submersible Sewage Pump 230V Vertical (D284)
- DRESSER Brass Pump Gland 1-1/2In (82000811)
- PULSAFEEDER Flowmeter, Pulse, 88 GPM, 1 1/2 In. (MTR404)
- PULSAFEEDER Water Meters, Plastic, Contacting Head (MTR101-P)
- PULSAFEEDER Water Meters, Plastic, Contacting Head (MTR301-P)
- PULSAFEEDER Flowmeter, 50 GPM, 150 PSI, 1 In, 1.0 PPG (MTR304-G)
- PULSAFEEDER Water Meters, Plastic, Contacting Head (MTR304-P)
- PULSAFEEDER Flowmeter, Inline, 52 GPM, 1 In. (MTR300)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 440 Gph Water (RMB-84)
- Pulsafeeder Flowmeters