Shop All Flowmeters
Pulsafeeder
Flowmeter, 100 GPM, 150 PSI, 1.5 In, 1.0 PPG
Mfr # MTR404-G
Zoro # G8082575
product price: $1,236.99
/ea
Free Shipping & Returns
$1,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Brass
- Type Inline
- For Pipe Size 3/4 to 2 in
- Flow Material Water
- Connection Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsafeeder
- MFR # MTR404-G
- Zoro # G8082575
- Country of Origin China
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 to 2 in |
Connection Size | 1 1/2 in |
Connection Size (In.) | 1-1/2 MNPT |
Width (In.) | 5" |
Manufacturers Warranty Length | 1 yr |
Height | 6 in |
Length | 17 3/4 in |
Height (In.) | 6 |
Cable Length (Ft.) | 12 ft |
Width | 5 in |
Length (In.) | 17-3/4" |
Overall Length | 17.8 in |
Overall Height | 6 in |
Cable Length | 12 ft |
Overall Width | 5 in |
Manufacturer Warranty Length | 1 yr |
Description
Mechanical Flowmeter, Product Type Water Meter, Accuracy +/-1.5 Percent, Connection Size 1 1/2 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 105 Degrees F, Media Temperature - Minimum 35 Degrees F, Viscosity - Maximum 31 SUS, Voltage - Maximum 24V DC, Housing Material Brass, Rotor Material Plastic, O-Ring Material Natural Rubber, Seal Material Natural Rubber, Shaft Material Tungsten Carbide, Wetted Material Brass, Thermoplastic, Standards AWWA C-708
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Diaphragm Lift Pump, 900 GPH (900 MLP)
- WARREN-RUPP Versamatic Valve - Ball (V241BN)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 11 Stage (PB2711A201)
- DANNER Air Stone, 4" long. Fits Standard 3/16" Airline Tubing (14640)
- PULSAFEEDER Flowmeter, Pulse, 22 GPM, 3/4 In. (MTR201)
- PULSAFEEDER Flowmeter, Inline, 22 GPM, 3/4 In. (MTR200)
- PULSAFEEDER Corporation Stops Reduced Lead Compliant (J61462-C-LF)
- PULSAFEEDER Flowmeter, Inline, 52 GPM, 1 In. (MTR300)
- PULSAFEEDER Water Meters, Plastic, Contacting Head (MTR101-P)
- PULSAFEEDER Corporation Stops Reduced Lead Compliant (J61191-C-LF)
- DWYER INSTRUMENTS Flowmeter, Range 4-25 Scfm Air (VFC-121)
- Pulsafeeder Flowmeters